Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR MS16555-641 Dowel Pin Stainless Steel 3/16 D x 3/4 Inch Length - Pack Of 25 | AE3NDV 5EEK2

APPROVED VENDOR MS16555-641 Dowel Pin, Mil Spec Oversized, 3/4 In Lg., 3/16 In Pin Dia., Rockwell C36-C42, Gr. 416, Passivated, 25 Pk

Item: AE3NDV Model: MS16555-641Cross Ref: 5EEK2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.16 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
Double Shear Strength4000 lbs.
FinishPassivated
GradeGrade 416
HardnessRockwell C36-C42
Length3/4"
Length Tolerance-0.01" to +0.01"
MaterialStainless Steel
Pin Dia.3/16"
Pin StyleHardened Ground
Pin TypeMil Spec Oversized
System Of MeasurementImperial
Overall Length Tolerance+/-0.01"
Rockwell HardnessC36-42

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318290000
Country of OriginUS

Product Variants

ProductModelHardnessPin StyleLength ToleranceDouble Shear StrengthPin TypePin Dia.MaterialGradePkg. Qty.Price
APPROVED VENDOR MS16555-640 Dowel Pin Stainless Steel 3/16 D x 5/8 Inch Length - Pack Of 25 | AE3NDU 5EEK1 MS16555-640Rockwell C36-C42Hardened Ground-0.01" to +0.01"4000 lbs.Mil Spec Oversized3/16"Stainless SteelGrade 41625€34.78
APPROVED VENDOR MS16555-642 Dowel Pin Stainless Steel 3/16 D x 7/8 Inch Length - Pack Of 25 | AE3NDW 5EEK3 MS16555-642Rockwell C36-C42Hardened Ground-0.01" to +0.01"4000 lbs.Mil Spec Oversized3/16"Stainless SteelGrade 41625€50.72
APPROVED VENDOR MS16555-643 Dowel Pin Stainless Steel 3/16 D x 1 Inch Length - Pack Of 25 | AE3NDX 5EEK4 MS16555-643Rockwell C36-C42Hardened Ground-0.01" to +0.01"4000 lbs.Mil Spec Oversized3/16"Stainless SteelGrade 41625€40.28
APPROVED VENDOR MS16555-644 Dowel Pin Stainless Steel 3/16d x 1 1/4 Inch Length - Pack Of 25 | AE3NDY 5EEK5 MS16555-644Rockwell C36-C42Hardened Ground-0.01" to +0.01"4000 lbs.Mil Spec Oversized3/16"Stainless SteelGrade 41625€26.48
APPROVED VENDOR MS16555-645 Dowel Pin Stainless Steel 3/16d x 1 1/2 Inch Length - Pack Of 25 | AE3NDZ 5EEK6 MS16555-645Rockwell C36-C42Hardened Ground-0.01" to +0.01"4000 lbs.Mil Spec Oversized3/16"Stainless SteelGrade 41625€44.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR MS16555-641 Dowel Pin, Mil Spec Oversized, 3/4 In Lg., 3/16 In Pin Dia., Rockwell C36-C42, Gr. 416, Passivated, 25 Pk
€40.16 /pack