Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 25.122.16.090 Collet Chuck, Bt30 Taper Size, 90 mm Projection | CU4ZEG

TECHNIKS 25.122.16.090 Collet Chuck, Bt30 Taper Size, 90 mm Projection

Item: CU4ZEG Model: 25.122.16.090Cross Ref: 40NA69
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€410.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Chuck
BalanceableYes
Coolant FedCoolant Through
Coolant ThroughYes
FeaturesYes
For Use WithWRENCH Mfr. No. 4613
MaterialHigh Speed Steel
Max. Collet Capacity0.413"
Min. Collet Capacity0.019"
Nose Dia.27.43 mm
Nut Dia.1.26"
Pre-balancedYes
Projection90 mm
RunoutYes
SpindleYes
Taper SizeBT30

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelProjectionNut Dia.Taper SizeMaterialMax. Collet CapacityNose Dia.Min. Collet CapacityShank Dia.Price
TECHNIKS 04788 Collet Chuck Straight ER32 1.496 inch Steel | AH6EJW 35YH54 047881.496"1.97"-Steel0.787"-0.039"1 1/2"€249.59
TECHNIKS 22225 Collet Chuck V-Flange CAT40 ER16 2.760in | AH6ELV 35YH99 222252 19/25"1.06"-Steel0.406"1 2/25"0.02"-€199.45
TECHNIKS 22227 Collet Chuck V-Flange CAT40 ER16 4.000 Inch | AH6ELW 35YJ01 222274"1.06"-Steel0.406"1 2/25"0.02"-€201.94
TECHNIKS 22235 Collet Chuck V-Flange CAT40 ER20 2.760in | AH6ELX 35YJ02 222352 19/25"1.34"-Steel0.512"1.34"0.02"-€203.49
TECHNIKS 22237 Collet Chuck V-Flange CAT40 ER20 4.000 Inch | AH6ELY 35YJ03 222374"1.34"-Steel0.512"1.34"0.02"-€201.36
TECHNIKS 22239 Collet Chuck V-Flange CAT40 ER20 6.000 Inch | AH6ELZ 35YJ04 222396"1.34"-Steel0.512"1.34"0.02"-€234.53
TECHNIKS 22247 Collet Chuck V-Flange CAT40 ER25 6.000 Inch | AH6EMA 35YJ05 222476"1.65"-Steel3/4"1.65"0.039"-€224.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 25.122.16.090 Collet Chuck, Bt30 Taper Size, 90 mm Projection
€410.59 /unit