Flat Shipping

Flat Shipping at €24.99 + VAT

TRIM LOK INC X275BT-25 Rubber Seal Rectangle 0.75 Inch Width 25 Feet | AA2FWE 10G514

TRIM LOK INC X275BT-25 Rubber Seal Rectangle 0.75 Inch Width 25 Feet

Item: AA2FWE Model: X275BT-25Cross Ref: 10G514
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoam Rubber Seal Adhesive
Backing TypeAcrylic Foam
Length25 ft.
MaterialEPDM Closed Cell Sponge
Overall Height1/2"
Overall Width3/4"
StyleRectangular
Adhesive BondHigh Strength
ColorBlack
Maximum Operating Temperature150°F
Minimum Operating Temperature-20°F
Mounting LocationDoor, Hatch
Mounting StyleSelf Adhesive
Overall Length25 ft.
Product TypeSeal
Resistance PropertiesOzone Resistant, Peel and Shear Resistant, Temperature Resistant, UV Resistant, Water Resistant
RibbingNon-Ribbed
Seal ShapeRectangle
Seal TypeTape
StandardsFILE # MH49032 - UL50, FMVSS 302
Ul Fire RatingUL94HB

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)15.24
Ship length (cm)53.34
Ship width (cm)55.25
HS code4016100000
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightBacking TypeStyleMaterialPrice
TRIM LOK INC X103HT-25 Rubber Seal Ribbed .063 Inch Width 25 Feet | AA2BXQ 10D149 X103HT-255/8"3/8"Pressure Sensitive AdhesiveMulti Ribbed RectangleEPDM Closed Cell Sponge€27.93
TRIM LOK INC X103HT-100 Rubber Seal Ribbed .063 Inch Width 100 Feet | AA2BXR 10D150 X103HT-1005/8"3/8"Pressure Sensitive AdhesiveMulti Ribbed RectangleEPDM Closed Cell Sponge€94.73
TRIM LOK INC X103BT-25 Rubber Seal Ribbed 0.63 Inch Width 25 Feet | AA2BXU 10D152 X103BT-255/8"3/8"Acrylic FoamMulti Ribbed RectangleEPDM Closed Cell Sponge€48.74
TRIM LOK INC X103BT-100 Rubber Seal Ribbed 0.63 Inch Width 100 Feet | AA2BXV 10D153 X103BT-1005/8"3/8"Acrylic FoamMulti Ribbed RectangleEPDM Closed Cell Sponge€162.43
TRIM LOK INC X103BT-500 Rubber Seal Ribbed 0.63 Inch Width 500 Feet | AA2BXW 10D154 X103BT-5005/8"3/8"Acrylic FoamMulti Ribbed RectangleEPDM Closed Cell Sponge€770.23
TRIM LOK INC X113HT-25 Rubber Seal Ribbed 0.375 Inch Width 25 Feet | AA2BYR 10D173 X113HT-253/8"0.188"Pressure Sensitive AdhesiveMulti Ribbed RectangleEPDM Closed Cell Sponge€17.31
TRIM LOK INC X113HT-100 Rubber Seal Ribbed 0.38 Inch Width 100 Feet | AA2BYT 10D174 X113HT-1003/8"0.187"Pressure Sensitive AdhesiveMulti Ribbed RectangleEPDM Closed Cell Sponge€47.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC X275BT-25 Rubber Seal Rectangle 0.75 Inch Width 25 Feet
€129.31 /unit