TRIM LOK INC X103HT-25 Rubber Seal Ribbed .063 Inch Width 25 Feet

Item: AA2BXQ
Model: X103HT-25
Cross Ref: 10D149
15 In Stock

Ships within 2 days via

€39.10
5% off
€37.14/unit (ex. VAT)
Request Quote
FREE delivery on orders over 150.00

Payment

Specifications

Backing Type Pressure Sensitive Adhesive
Length 25 ft.
Material EPDM Closed Cell Sponge
Overall Height 3/8"
Overall Width 5/8"
Style Multi Ribbed Rectangle

Shipping Information

Height 5.08
Length 50.8
Width 45.72
HS Code 4016100000
Country Of Origin US
Weight 0.450000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.