TRIM LOK INC X103BT-500 Rubber Seal Ribbed 0.63 Inch Width 500 Feet | AA2BXW 10D154

TRIM LOK INC X103BT-500 Rubber Seal Ribbed 0.63 Inch Width 500 Feet

Item: AA2BXW Model: X103BT-500Cross Ref: 10D154
In Stock

Get it by Thursday, Dec 25

€1,050.21
10% off
€945.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Foam Rubber Seal Adhesive
Adhesive Bond High Strength
Backing Type Acrylic Foam
Color Black
Length 500 ft.
Material EPDM
Maximum Operating Temperature 150°F
Minimum Operating Temperature -20°F
Mounting Location Door, Hatch
Mounting Style Self Adhesive
Overall Height 3/8"
Overall Length 500 ft.
Overall Width 5/8"
Product Type Seal
Resistance Properties Ozone Resistant, Peel And Shear Resistant, Temperature Resistant, UV Resistant, Water Resistant
Ribbing Ribbed
Seal Shape Flat
Seal Type Tape
Style Multi Ribbed Rectangle
Ul Fire Rating UL94HB
Standards FILE # MH49032 - UL50, FMVSS 302

Shipping Info:

Ship weight (kg) 7.9425
Ship height (cm)27.94
Ship length (cm)53.34
Ship width (cm)53.34
HS code4016100000
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightMaterialBacking TypeStylePrice
TRIM LOK INC X103HT-25 Rubber Seal Ribbed .063 Inch Width 25 Feet | AA2BXQ 10D149 X103HT-255/8"3/8"EPDM Closed Cell SpongePressure Sensitive AdhesiveMulti Ribbed Rectangle€39.10
TRIM LOK INC X103HT-100 Rubber Seal Ribbed .063 Inch Width 100 Feet | AA2BXR 10D150 X103HT-1001/16"3/8"EPDMPressure Sensitive AdhesiveMulti Ribbed Rectangle€123.74
TRIM LOK INC X103BT-25 Rubber Seal Ribbed 0.63 Inch Width 25 Feet | AA2BXU 10D152 X103BT-255/8"3/8"EPDMAcrylic FoamMulti Ribbed Rectangle€70.81
TRIM LOK INC X103BT-100 Rubber Seal Ribbed 0.63 Inch Width 100 Feet | AA2BXV 10D153 X103BT-1005/8"3/8"EPDMAcrylic FoamMulti Ribbed Rectangle€235.99
TRIM LOK INC X113HT-25 Rubber Seal Ribbed 0.375 Inch Width 25 Feet | AA2BYR 10D173 X113HT-253/8"3/16"EPDMPressure Sensitive AdhesiveMulti Ribbed Rectangle€24.06
TRIM LOK INC X113HT-100 Rubber Seal Ribbed 0.38 Inch Width 100 Feet | AA2BYT 10D174 X113HT-1003/8"3/16"EPDMPressure Sensitive AdhesiveMulti Ribbed Rectangle€67.27
TRIM LOK INC X113HT-500 Rubber Seal Ribbed 0.38 Inch Width 500 Feet | AA2BYU 10D175 X113HT-5003/8"3/16"EPDMPressure Sensitive AdhesiveMulti Ribbed Rectangle€287.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC X103BT-500 Rubber Seal Ribbed 0.63 Inch Width 500 Feet
€1,050.21 /unit