Flat Shipping

Flat Shipping at €29.99 + VAT

TRIM LOK INC X103HT-100 Rubber Seal Ribbed .063 Inch Width 100 Feet | AA2BXR 10D150

TRIM LOK INC X103HT-100 Rubber Seal Ribbed .063 Inch Width 100 Feet

Item: AA2BXR Model: X103HT-100Cross Ref: 10D150
In Stock

Get it by Tuesday, Mar 17

Flat Shipping at €29.99 + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€123.74
5% off
€117.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Foam Rubber Seal Adhesive
Adhesive Bond Standard
Backing Type Pressure Sensitive Adhesive
Color Black
Length 100 ft.
Material EPDM
Maximum Operating Temperature 150°F
Minimum Operating Temperature -20°F
Mounting Location Door, Hatch
Mounting Style Self Adhesive
Overall Height 3/8"
Overall Length 100 ft.
Overall Width 1/16"
Product Type Seal
Resistance Properties Ozone Resistant, Temperature Resistant,UVResistant, Water Resistant
Ribbing Ribbed
Seal Shape Flat
Seal Type Tape
Style Multi Ribbed Rectangle
Ul Fire Rating UL94HB
Standards FILE # MH49032 - UL50, FMVSS 302

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)13.97
Ship length (cm)53.34
Ship width (cm)53.34
HS code4016100000
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightMaterialBacking TypeStylePrice
TRIM LOK INC X103BT-100 Rubber Seal Ribbed 0.63 Inch Width 100 Feet | AA2BXV 10D153 X103BT-1005/8"3/8"EPDMAcrylic FoamMulti Ribbed Rectangle€235.99
TRIM LOK INC X103BT-25 Rubber Seal Ribbed 0.63 Inch Width 25 Feet | AA2BXU 10D152 X103BT-255/8"3/8"EPDMAcrylic FoamMulti Ribbed Rectangle€70.81
TRIM LOK INC X103BT-500 Rubber Seal Ribbed 0.63 Inch Width 500 Feet | AA2BXW 10D154 X103BT-5005/8"3/8"EPDMAcrylic FoamMulti Ribbed Rectangle€1,050.21
TRIM LOK INC X103HT-25 Rubber Seal Ribbed .063 Inch Width 25 Feet | AA2BXQ 10D149 X103HT-255/8"3/8"EPDM Closed Cell SpongePressure Sensitive AdhesiveMulti Ribbed Rectangle€39.10
TRIM LOK INC X113BT-100 Rubber Seal Ribbed 0.38 Inch Width 100 Feet | AA2BYW 10D177 X113BT-1003/8"3/16"EPDMAcrylic FoamMulti Ribbed Rectangle€154.45
TRIM LOK INC X113BT-25 Rubber Seal Ribbed 0.38 Inch Width 25 Feet | AA2BYV 10D176 X113BT-253/8"3/16"EPDMAcrylic FoamMulti Ribbed Rectangle€52.24
TRIM LOK INC X113BT-500 Rubber Seal Ribbed 0.38 Inch Width 500 Feet | AA2BYX 10D178 X113BT-5003/8"3/16"EPDMAcrylic FoamMulti Ribbed Rectangle€757.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC X103HT-100 Rubber Seal Ribbed .063 Inch Width 100 Feet
€123.74 /unit