Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1NCT5 Compression Spring Precision 2 Inch - Pack Of 5 | AB2QFH

APPROVED VENDOR 1NCT5 Compression Spring, 17.39 lbs/In Stiffness Rate, 18.83 lbs Load Capacity, Stainless Steel

Item: AB2QFH Model: 1NCT5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Constant0
Deflection @ Load1.13"
End TypeClosed, Grounded
FinishPlain
Free Length2"
GradeGrade 302
Inner Dia.0.58"
Load Capacity18.83 lbs.
MaterialStainless Steel
Number Of Coils (turns)7.1
Operating Temp. RangeNot Rated
Outer Dia.0.72"
Solid Length0.69"
Spring Rate (stiffness)17.39 lbs./in.
Spring ShapeCylindrical
System Of MeasurementImperial
TypePrecision
Wire Dia.0.07"
Wire TypeRound
Inside Diameter0.58"
Outside Diameter0.72"
Product TypeCompression Spring
Solid Height0.69"
Spring Rate17.39 lbs.-in.
StandardsASTM A313
Total Active Coils7.1
Wire Diameter0.07"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.79
Ship length (cm)5.08
Ship width (cm)2.79
HS code7320205045
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1NCT5 Compression Spring, 17.39 lbs/In Stiffness Rate, 18.83 lbs Load Capacity, Stainless Steel
€10.48 /unit