Flat Shipping

Flat Shipping at €29.99 + VAT

TRIM LOK INC X103BT-100 Rubber Seal Ribbed 0.63 Inch Width 100 Feet | AA2BXV 10D153

TRIM LOK INC X103BT-100 Rubber Seal Ribbed 0.63 Inch Width 100 Feet

Item: AA2BXV Model: X103BT-100Cross Ref: 10D153
In Stock

Get it by Tuesday, Mar 17

Flat Shipping at €29.99 + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€235.99
5% off
€224.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Foam Rubber Seal Adhesive
Adhesive Bond High Strength
Backing Type Acrylic Foam
Color Black
Length 100 ft.
Material EPDM
Maximum Operating Temperature 150°F
Minimum Operating Temperature -20°F
Mounting Location Door, Hatch
Mounting Style Self Adhesive
Overall Height 3/8"
Overall Length 100 ft.
Overall Width 5/8"
Product Type Seal
Resistance Properties Ozone Resistant, Peel And Shear Resistant, Temperature Resistant, UV Resistant, Water Resistant
Ribbing Ribbed
Seal Shape Flat
Seal Type Tape
Style Multi Ribbed Rectangle
Ul Fire Rating UL94HB
Standards FILE # MH49032 - UL50, FMVSS 302

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)13.97
Ship length (cm)53.34
Ship width (cm)53.34
HS code4016100000
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightMaterialBacking TypeStylePrice
TRIM LOK INC X103BT-25 Rubber Seal Ribbed 0.63 Inch Width 25 Feet | AA2BXU 10D152 X103BT-255/8"3/8"EPDMAcrylic FoamMulti Ribbed Rectangle€70.81
TRIM LOK INC X103BT-500 Rubber Seal Ribbed 0.63 Inch Width 500 Feet | AA2BXW 10D154 X103BT-5005/8"3/8"EPDMAcrylic FoamMulti Ribbed Rectangle€1,050.21
TRIM LOK INC X103HT-100 Rubber Seal Ribbed .063 Inch Width 100 Feet | AA2BXR 10D150 X103HT-1001/16"3/8"EPDMPressure Sensitive AdhesiveMulti Ribbed Rectangle€123.74
TRIM LOK INC X103HT-25 Rubber Seal Ribbed .063 Inch Width 25 Feet | AA2BXQ 10D149 X103HT-255/8"3/8"EPDM Closed Cell SpongePressure Sensitive AdhesiveMulti Ribbed Rectangle€39.10
TRIM LOK INC X113BT-100 Rubber Seal Ribbed 0.38 Inch Width 100 Feet | AA2BYW 10D177 X113BT-1003/8"3/16"EPDMAcrylic FoamMulti Ribbed Rectangle€154.45
TRIM LOK INC X113BT-25 Rubber Seal Ribbed 0.38 Inch Width 25 Feet | AA2BYV 10D176 X113BT-253/8"3/16"EPDMAcrylic FoamMulti Ribbed Rectangle€52.24
TRIM LOK INC X113BT-500 Rubber Seal Ribbed 0.38 Inch Width 500 Feet | AA2BYX 10D178 X113BT-5003/8"3/16"EPDMAcrylic FoamMulti Ribbed Rectangle€757.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC X103BT-100 Rubber Seal Ribbed 0.63 Inch Width 100 Feet
€235.99 /unit