Item | Manual Motor Starter |
Amps Rating | 5A |
Connection Type | Screw Connection |
Depth | 96 mm |
Enclosure Nema Rating | No Enclosure |
Height | 97 mm |
Horsepower @ Single Phase - 120v Ac | 1/6 hp |
Horsepower @ Three Phase | 3 hp |
Horsepower @ Three Phase - 208v Ac | 1 hp |
Hp @ 1 Phase - 120v | 1/6 hp |
Hp @ 1 Phase - 230v | 1/2 hp |
Hp @ 3 Phase - 208v | 1 hp |
Hp @ 3 Phase - 240v | 1 hp |
Hp @ 3 Phase - 460-575v | 3 hp |
Hp @ 3 Phase - 480v | 3 hp |
Hp @ 3 Phase - 575v | 3 hp |
Hp @ Single Phase - 240v Ac | 1/2 hp |
Integrated Auxiliary Switch Present | No |
Integrated Undervoltage Tripper Present | No |
Manner Of Using | Toggle |
Max. Overload Relay Amps Setting | 5A |
Max. Voltage | 600V AC |
Mounting Hole Dia. | 1.38" |
Nema Size | Not Applicable |
Number Of Auxiliary Contacts As Opener | 0 |
Number Of Auxiliary Contacts As Shutter | 0 |
Number Of Poles | 3 |
Operator | Selector Switch |
Overall Depth | 4.35" |
Overall Height | 4.7" |
Overall Width | 4.35" |
Overload Protection Type | Thermal |
Overload Relay Amp Setting | 3.5-5A |
Phase Loss Sensitivity | No |
Pilot Light | No |
Pole Number | 3 |
Release System | Magnetic |
Sensitive To Phase Failure | Yes |
Terminal Connection Type | Screw Terminals |
Width | 45 mm |
Electrical Operating Durability | 100000 |
Frame Size | S00 |
Frequency | 50/60 Hz |
Horsepower @ Single Phase - 240v Ac | 1/2 hp |
Horsepower @ Three Phase - 240v Ac | 1 hp |
Horsepower @ Three Phase - 480v Ac | 3 hp |
Horsepower @ Three Phase - 600v Ac | 3 hp |
Includes Pilot Light | No |
Ip Rating | IP20 |
Max Current (ac) | 5A |
Maximum Operating Temperature | 140°F |
Maximum Overload Relay Current Setting | 5A |
Maximum Voltage Rating | 690V AC |
Mechanical Operating Durability | 100000 |
Minimum Operating Temperature | -4°F |
Minimum Overload Relay Current Setting | 3.5A |
Mounting Hole Diameter | 1.38" |
Mounting Style | DIN Rail |
Nema Enclosure Rating | No Enclosure |
Phase | Three |
Reversing Capability | Non-Reversing |
Series | Sirius 3RV20 |
Standards | ECLASS 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845 |
Starter Style | IEC |
Thermal Units Required | None (Starter Includes Integrated Thermal Units) |
Trip Class | 10 |
Wire Termination Type | Screws |