Showerheads and Tub FaucetsAnti-scald, wall-mount, hand-held, handicap & jet showerheads (massage option on selected models) designed to ensure stream delivery at intended pressures. Feature a brass / plastic body capable of swivelling up to 360 degrees. Separate pressure-balanced valves also available
(254 Products)
Showerhead and Tub AccessoriesIncludes brass, plastic & zinc shower replacement accessories, like diverter / non-diverter tub-spouts, low-flow shower heads, elbows, hose connectors, slide bars & flanges
(921 Products)
Laboratory FaucetsASME-compliant combination service units featuring a manual faucet with 1/2-in FNPT supply line & vandal-resistant 4-arm handles, and eyewash sink with integral vacuum breaker & squeeze-valve activation. Provide a flow rate of 3.06 gpm at 30 psi
(7 Products)
Faucet AccessoriesInstallation accessories, such as cross handle, lever handle & wrist blade kits, wall- / floor-mounted double-pedal mixing valves, flex hose sets & freeze protection valves, for use with faucets. Available in brass, metal & SS materials
(188 Products)
Faucet Repair PartsIncludes replacement accessories, like ball seals, ball valves, base tees, cartridges, cold-metering handles, fill caps, shower stems & strainer drains, designed for use with Speakman faucets
(116 Products)
PartsDust covers, push plates & bowls, spray heads, plastic shrouds, self-closing drench hose valves & shower heads useful in the repair and maintenance of broken eyewashes
(960 Products)
AeratorsUsed to bring water and air in close contact to eliminate dissolved gases. Feature dual threads and a maximum flow rate of 0.5 gpm(18 Products)
Emergency Eye Wash StationsPortable emergency eyewash stations featuring dual spray outlets with flip-top dust covers and pressure gauge for use in job locations requiring protective emergency equipment. Activated by a push handle or pull-down spray arm and available in flow rates up to 4.9 gpm at 30 psi(68 Products)
Sink DrainsPop-up drains used to seal sink bowls or bathtubs by moving the drain stopper through a lever. Feature a chrome-plated brass body compatible for use with Speakman Commander Series widespread faucets
(12 Products)
Combination UnitsEmergency shower systems, and eye & face wash systems featuring aerated sprays, innovative face pads, stainless-steel push handle activators and elevated drains(146 Products)
Bathroom FaucetsIncludes manual and sensor-operated Speakman bathroom faucets with flow rates up to 2.2 gpm. Feature brass or stainless steel construction and a rigid / standard faucet spout(104 Products)
Sink AccessoriesSelf-closing mixing valves designed to mix hot & cold water for applications in hospital & healthcare facilities. Feature wall-mounted dual-foot pedals marked red (hot) & blue (cold) for easy foot action mixing. Come with 1/2 in NPT (F) exposed inlet & outlet ports(4 Products)
Baseboard Cleaning Pads and HoldersIdeal for cleaning dirt, grime and scuff marks from kicks and baseboards. Feature holders with special hook-and-loop grippers to hold the pads firmly in place. Selected models further have a matte black finish to make the surface resistant to most contaminants(13 Products)
Decontamination Shower Supply HosesFeature threaded connections to connect hand-held showerheads to the water source. Available in polished chrome finish for corrosion & rust resistance (1 Product)
Flow Rate SensorsDesigned for measuring the water velocity when studying flow, discharge and sediment transport patterns of a river or stream. Detect blockages, leaks, pipe bursts and changes in liquid concentration due to pollution or external contamination(5 Products)
Decontamination ShowersPortable units for decontamination applications in facilities where permanent showers can't be installed. Feature stainless steel / aluminium construction and two integral couplings for quick assembly. Meet OSHA National codes and ANSI standards(1 Product)
Electrical Control Pilot LightsIdeal for use in labs, manufacturing facilities or chemical plants to provide alert signals regarding the operational status. Can be directly mounted on machinery and instrument panels(1 Product)
Polypropylene Pipe FittingsP-traps prevent clogging of open-drain lines & create a positive seal to trap sewer gases from siphoning back into the facility. Used with Speakman Optimus Series combination emergency shower systems with eye & face wash. 1-1/4 inch length & chrome-plated finish for connecting plumbing fixtures(1 Product)
Repair and Inspection TagsSuitable for recording test and service history data, as well as for communicating exact inspection requirements to the employees. Feature polyester construction ideal for both indoor and outdoor environments. Meet OSHA required equipment inspection & tagging standards(1 Product)
Emergency Eye Wash and Shower AccessoriesIncludes eye & face wash dust covers suitable for use with all Optimus eye / face wash bowls. Feature an intuitive push-handle activator, which opens cover and activates spray in one motion(84 Products)
Drench HosesUsed for rinsing the user's eyes, face or body in case of an emergency in labs & medical facilities with exposure to harmful chemicals. Feature an automatic stay-open mechanism that activates by squeezing the lever, keeps the valve open & provides a continuous flow until squeezed back(4 Products)
Mixing ValvesASSE 1071 certified valves with anti-scald, auto-shut-off and adjustable temperature control facilities for use with emergency showers & eyewash stations. Feature lead-free brass construction to provide exceptional strength & corrosion resistance. Available in 7, 19 and 40 GPM flow rate variants(4 Products)
Wet Location Fluorescent FixturesHazardous & non-metallic vapour-proof light used with Speakman SE-7000 and combination decontamination stations, as well as other emergency showers(1 Product)
Valve AccessoriesThe pressure balance valve trim maintains an equal amount of water from both the hot and cold sides of the plumbing system. Used as a replacement accessory for the Speakman CPV-3000 and CPV-3400 valves.(9 Products)