Bench Vises
(11 Products)
Multi-jaw rotating pipe and bench vises to securely clamp straight & irregular-shaped workpieces, round tubes and pipes. Feature 360-degree rotation for clamping at all angles and are available in overall lengths ranging between 13.75 and 1.75 inches
Arbor Press
(13 Products)
Designed for installing & removing bearings and to deliver heavy force required for punching, riveting, squeezing and bending. Feature sturdy cast-iron construction for extra protection & durability. Available in heights ranging from 9.375 to 21.5 inches
Tap Holders
(31 Products)
Have the ability to tap on parts that can't be easily tapped and can change from one size tap to another in 3 -5 seconds. Used for tapping blind holes and are available in different tap sizes and lengths
Machining Vise Accessories
(12 Products)
Includes a wide range of rotary cross slide tables, rotary cross slide tilting tables, adjustable jack screws, dual cross slide tables, jack screw manual sets and jack screw magnetics of differrent sizes
Welding Accessories
(1 Products)
Help to perform 22-, 45- and 90-degree angle cuts and saddle cuts on metal pipes. Can automatically shut off gas on welding and brazing production projects
Air Tapping Arms
(8 Products)
Air and electric tapping arms designed for small, medium and large taps. Feature air motors for easy thread tapping and lubricated arms for providing weightless operation using gas counterbalance springs. Arm reach ranges between 43 and 59 inches and free speed from 400 to 700 rpm
Belt/Disc Sanders
(26 Products)
Stationary / portable devices used to finish, grind, sand, polish, deburr and contour materials like plastic, metal & wood. Feature cast iron construction for added strength and vibration-free operation. Available in disc diameters ranging from 10 to 24 inches
Bench Grinders
(35 Products)
Best suited for generating smooth & effective power for all cleaning, deburring, grinding, chamfering and sharpening jobs. Feature sealed bearings & dynamically balanced rotors to ensure smooth running & to minimise vibration. Adjustable tool rests for an efficient tilt and comfortable grinding
Bench Buffers
(11 Products)
Designed to remove scratches with ease and to effectively clean, finish & polish materials. Equipped with a powerful capacitor motor to generate necessary torque / current for start-up & functioning under load. Available in wheel diameters ranging between 8 and 16 inches
Band Saws
(33 Products)
ideal for delivering fast and accurate cuts; feature a saw-head and a base built with cast iron and rigid steel to eliminate deflection and vibration, as well as facilitate full blade support
Hydraulic Presses
(7 Products)
Ideal for pressing, bending and straightening operations. Features an air-operated bench, high-quality air cylinders, dual safety controls and an adjustable-depth stop nut. Available in varied lengths, widths and heights