Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 17715_12_0 Stainless Steel Flat Bar, 303, 1.25 Inch Thick, 1 1/2 Inch X 12 Inch Size, Cold Finished | CQ6DKE

GRAINGER 17715_12_0 Stainless Steel Flat Bar, 303, 1.25 Inch Thick, 1 1/2 Inch X 12 Inch Size, Cold Finished

Item: CQ6DKE Model: 17715_12_0Cross Ref: 783MA8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar
Brinell HardnessBrinell 160
FabricationCold Finished
Heat TreatableNo
Heat TreatmentAnnealed
Includes Material CertificateYes
Length12"
Length Tolerance0" to +0.125"
MaterialStainless Steel
Mechanical FinishUnpolished
Rockwell HardnessRockwell 83
ShapeRectangular Bar
Tensile Strength89900 psi
Thickness1 1/4"
Thickness Tolerance-0.003" to +0.003"
Width1 1/2"
Width Tolerance-0.004" to +0.004"
Yield Strength34800 psi
Overall Length12"
Overall Width1 1/2"
StandardsAMS 5640, ASTM A582

Shipping Info:

Ship weight (kg) 2.8665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeTensile StrengthYield StrengthGradeMechanical FinishIncludes Material CertificateHeat TreatableBrinell HardnessPrice
GRAINGER 2EXP8 Stainless Steel Flat Bar, 17-4, 0.188 Inch Thick, 6 Inch X 6 Inch Size, Hot Rolled, Mill | CQ6BNG 2EXP8Square185000 psi160000 psiGrade 17-4MillYesYesBrinell 326€58.34
GRAINGER 20557_12_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 12 Inch Size, Hot Rolled | CQ6BNH 20557_12_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€21.33
GRAINGER 20557_36_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 36 Inch Size, Hot Rolled | CQ6BNJ 20557_36_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€61.95
GRAINGER 20557_72_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 6 Ft Size, Hot Rolled | CQ6BNK 20557_72_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€117.35
GRAINGER 20557_6_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 6 Inch Size, Hot Rolled | CQ6BNL 20557_6_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€20.42
GRAINGER 20556_24_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/4 Inch X 24 Inch Size, Hot Rolled | CQ6BNM 20556_24_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€37.04
GRAINGER 20556_36_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/4 Inch X 36 Inch Size, Hot Rolled | CQ6BNN 20556_36_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€54.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 17715_12_0 Stainless Steel Flat Bar, 303, 1.25 Inch Thick, 1 1/2 Inch X 12 Inch Size, Cold Finished
€121.94 /unit