REELCRAFT UR7800 OLB70 Diesel Exhaust Fluid Hose Reel, Inner Diameter 1/2 Inch, Hose Length 50 Feet | BT7LYU

REELCRAFT UR7800 OLB70 Diesel Exhaust Fluid Hose Reel, Inner Diameter 1/2 Inch, Hose Length 50 Feet

Item: BT7LYU Model: UR7800 OLB70
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
HoseNo
Hose Inside Dia.1/2"
Hose Length50 ft.
Hose Outside Dia.0.844"
Max. Pressure500 psi
Max. Temp.150°F
MountingCeiling, Floor, Wall
Pressure500 psi
Swivel MaterialStainless Steel
Weight44 lbs.

Shipping Info:

Ship height (cm)55.88
Ship length (cm)58.42
Ship width (cm)22.86

Product Variants

ProductModelSwivel MaterialMax. Temp.Hose Inside Dia.HoseHose Outside Dia.PressureOverall HeightOverall LengthPrice
REELCRAFT UR7850 OLB 1 Hose Reel 1/2 Inch 50 Feet Length 300 Psi 150f | AA4MBF 12U316 UR7850 OLB 1Stainless Steel150°F1/2"---20 1/4"19"€1,397.90
REELCRAFT UR7925 OLB 1 Hose Reel 3/4 Inch 25 Feet Length 300 Psi 150f | AA4MBG 12U317 UR7925 OLB 1Stainless Steel150°F3/4"---20 1/4"19"€1,208.42
REELCRAFT PW7600 OHP1 Hose Reel 3/8 Inch 50 Feet Length 4 500 Psi | AB9DGB 2CAG9 PW7600 OHP1Nickel Plated Steel400°F3/8"---20 1/4"19"€526.68
REELCRAFT F7925 OLP1 Hose Reel 3/4 Inch 25 Feet Length 250 Psi 150f | AB9DGE 2CAH8 F7925 OLP1Nickel Plated Steel150°F3/4"---20 1/4"19"€630.63
REELCRAFT 7650 OLP1 Hose Reel Industrial 3/8 Inch 50 Feet Length | AC4DVY 2Z864 7650 OLP1-150°F3/8"---20 1/4"19"€467.78
REELCRAFT 7850 OLP1 Hose Reel Industrial 1/2 Inch 50 Feet Length | AC4DVZ 2Z865 7850 OLP1-150°F1/2"---20 1/4"19"€482.50
REELCRAFT 7600 OHP1 Hose Reel Industrial 3/8 Inch 5000 Psi | AD8PRP 4LMJ1 7600 OHP1-210°F3/8"---19"7"€629.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT UR7800 OLB70 Diesel Exhaust Fluid Hose Reel, Inner Diameter 1/2 Inch, Hose Length 50 Feet