REELCRAFT SGA3850 OLP Hose Reel, Inner Diameter 1/2 Inch, 232 Psi, Hose Length 50 Feet | AY9WYX

REELCRAFT SGA3850 OLP Hose Reel, Inner Diameter 1/2 Inch, 232 Psi, Hose Length 50 Feet

Item: AY9WYX Model: SGA3850 OLP
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
HoseYes
Hose Inside Dia.1/2"
Hose Length50 ft.
Hose Outside Dia.0.781"
Max. Pressure232 psi
Max. Temp.150°F
MountingCeiling, Floor, Wall
Pressure232 psi
Speed Limited RetractionNo
Swivel MaterialBrass
Weight23 lbs.

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)48.26
Ship length (cm)57.79
Ship width (cm)24.13
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT SGA3850 OLP Hose Reel, Inner Diameter 1/2 Inch, 232 Psi, Hose Length 50 Feet