REELCRAFT 7650 OLP1 Hose Reel Industrial 3/8 Inch 50 Feet Length | AC4DVY 2Z864

REELCRAFT 7650 OLP1 Hose Reel Industrial 3/8 Inch 50 Feet Length

Item: AC4DVY Model: 7650 OLP1Cross Ref: 2Z864
In Stock

Get it by Thursday, Jun 12

€510.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Bearing TypePermanent Lubricated
Drive TypeSpring Return
Duty RatingIndustrial
Hose Inside Dia.3/8"
Hose Length50 ft.
Hose MaterialPVC
Max. Pressure300 psi
Max. Temp.150°F
MountingCeiling, Floor, Wall
Overall Height20 1/4"
Overall Length19"
Overall Width7"
Seal MaterialBuna N
Speed Limited RetractionNo

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)22.61
Ship length (cm)57.15
Ship width (cm)56.64
HS code3917390050
Country of OriginUS

Product Variants

ProductModelSwivel MaterialMax. Temp.Hose Inside Dia.HoseHose Outside Dia.PressureOverall HeightOverall LengthPrice
REELCRAFT UR7850 OLB 1 Hose Reel 1/2 Inch 50 Feet Length 300 Psi 150f | AA4MBF 12U316 UR7850 OLB 1Stainless Steel150°F1/2"---20 1/4"19"€1,397.90
REELCRAFT UR7925 OLB 1 Hose Reel 3/4 Inch 25 Feet Length 300 Psi 150f | AA4MBG 12U317 UR7925 OLB 1Stainless Steel150°F3/4"---20 1/4"19"€1,208.42
REELCRAFT PW7600 OHP1 Hose Reel 3/8 Inch 50 Feet Length 4 500 Psi | AB9DGB 2CAG9 PW7600 OHP1Nickel Plated Steel400°F3/8"---20 1/4"19"€526.68
REELCRAFT F7925 OLP1 Hose Reel 3/4 Inch 25 Feet Length 250 Psi 150f | AB9DGE 2CAH8 F7925 OLP1Nickel Plated Steel150°F3/4"---20 1/4"19"€630.63
REELCRAFT 7850 OLP1 Hose Reel Industrial 1/2 Inch 50 Feet Length | AC4DVZ 2Z865 7850 OLP1-150°F1/2"---20 1/4"19"€482.50
REELCRAFT 7600 OHP1 Hose Reel Industrial 3/8 Inch 5000 Psi | AD8PRP 4LMJ1 7600 OHP1-210°F3/8"---19"7"€629.76
REELCRAFT 7800 OLP1 Hose Reel Industrial 1/2 Inch 500 Psi | AD8PRQ 4LMJ2 7800 OLP1Nickel Plated Steel150°F1/2"---19"7"€417.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT 7650 OLP1 Hose Reel Industrial 3/8 Inch 50 Feet Length
€510.22 /unit