Spring Return Hose Reels
(390 Products)
Durable Reelcraft hose reels with a steel base, a full flow swivel and a latch cam. Designed to withstand pressures up to 5000 psi and ideal for applications in combustible environment for grounding purposes
Extension Cord Reels
(103 Products)
Includes retractable, motor-driven and hand-wind hose reels designed to protect cords from tangling, wear or damage. Feature a compact design with baked powder-coated finish and and a fully adjustable cord stop with an extension cord facility (on selected models)
Tool Balancer
(14 Products)
Designed to reduce equipment load (max. 10 lb) in repetitive lifting applications and prevent unintentional dropping of tools. Available in 6- and 8-ft cable length variants
Hose Reel Accessories
(304 Products)
Includes reel carts and hose roller guides in rectangular, square and round configurations for use in pressure washing and ground maintenance services. Available in Delrin, nylon and UHMU materials
Motor Driven and Hand Crank Hose Reels
(113 Products)
Hand crank and motor-driven hose reels featuring an all-bolted unitised construction and a steel frame. Ideal for applications requiring long hose length
Air Hoses
(95 Products)
Ideal for delivering compressed air to pneumatic tools and nozzles. Can be cut to required lengths and further allow compatible hose fittings to be added on both ends. Available in 1/4 - 3/4 inch I.D. and 0.5 - 1.062 inch O.D. variants
Lead Hoses
(3 Products)
2- and 3-ft-long lead hoses used for transferring air and water of temperatures up to 150 degrees F and pressures up to 300 psi. Feature dual MNPT connections
Parts
(3 Products)
Includes commonly used replacement parts for damaged reels, such as hose reel bumpers, hose assemblies, spring cases, hose reel swivels, service kits, spray valves and spring arbors
Welding Hose
(38 Products)
Grade-T twin-welding hoses for carrying MAPP, propane, natural and fuel gases of pressures up to 200 psi. Feature a rubber body with 1/4-inch hose diameter (I.D.)
Gas Welding Hose Reels
(15 Products)
Designed to store welding hoses (1/4 & 3/8 inch O.D.) carrying oxygen, acetylene or fuel and ensure positive separation of gases. Feature a dual-swivel aluminium body equipped with double-sealed O-rings to prevent leakage
Cable Reels
(5 Products)
Static-discharge cable reel used for storing cables and hose reels in hazardous locations. Feature permanently lubricated bearings for reduced frictional losses and ratchet locking facility for full knee extension with high stability. Offered in floor, wall, ceiling, bench and truck mounting options
Hydraulic Bulk Hoses
(71 Products)
Used in dual-hydraulic hose applications for operating hydraulic cylinders, tools or equipment. Equipped with full-flow, high-volume swivels for delivering maximum hydraulic oil. Can be mounted on walls, benches, floors or trucks and include adjustable guide arms to prevent misalignment
Pressure Washer Hose Reels
(3 Products)
Used with corrosion resistant appliances in institutions, homes, restaurants & gardens. Feature full flow, stress-free swivel design for prolonged service life and a latching mechanism for holding hoses at the desired length. Can be mounted on ceilings / walls or under counters
Hose Reel Mounting Brackets
(4 Products)
Installation accessories, such as pivot brackets, swivels, channel bracket adapters and wall-mount swings, for use with hose reels
Fuel Transfer Pump Accessories
(17 Products)
Designed for transfer of fuel safely from a storage container to another container / vehicle. Feature hoses made of rubber to provide strength and withstand pressures up to 5800 psi. Capable of being operated at a maximum temperature of 210 degrees F
Garden Hose Connectors and Adapters
(2 Products)
Ideal for both indoor and outdoor applications, including athletic fields, nurseries, golf courses, hotels & resorts. Made of rubber for durability and can withstand temperatures & pressures up to 150 degrees F & 300 psi, respectively