LEESON

Leeson is a leading provider of UL and CSA recognised AC and DC motors, gearmotors and motor accessories. These motors are ideal for rugged use in commercial and industrial settings and are widely used in pumps, compressors, blowers & fans. The brand's 1 and 3-phase AC motors are explosion-proof and designed for continuous duty applications in the agriculture, woodworking and metallurgy industries. Leeson DC motors are SCR-rated general-purpose motors with a low form factor suitable for food processing applications.

See More

Request a Quote

LEESON Hazardous Location Motors

Hazardous Location Motors (180 Products) Designed for hazardous atmospheres containing combustible dust / explosive gases. Feature double-shielded & pre-lubricated ball bearings to withstand an internal explosion of gases / vapours and are totally enclosed motors (fan-cooled or non-ventilated)

LEESON Brake Motors

Brake Motors (67 Products) 50 / 60 hz brake motors featuring Stearns high-cycle brakes to stop the motor instantly; ideal for applications requiring quick response holding & breaking operations. Come equipped with TENV / TEFC / DP enclosure to prevent the ingress of contaminants

LEESON General Purpose AC Motors

General Purpose AC Motors (938 Products) Designed as per EPACT & premium energy-efficient standards for use in blowers, pumps, conveyors & other industrial machineries. Generate energy with the help of a rotating magnetic field. Available in different hazardous location classes, enclosures, mountings & horsepower ratings

LEESON Washdown Motors

Washdown Motors (164 Products) Specifically geared for applications exposed to occasional washdowns. Feature capacitor start / run design to reduce amp draw, as well as dynamically balanced rotors & manual reset overload protection. Drains for mounting enable effective & flexible installation

LEESON Metric Three Phase Motors

Metric Three Phase Motors (34 Products) Work on AC power and are used as replacement motors for machine tools with metric dimensions. Feature Leeson's patented Inverter-Rated Insulation System for protection from voltage spikes and a steel fan cover & low-noise fan for increased airflow efficiency. Operating voltage ranges between 12 and 575 V

LEESON Farm Duty Motors

Farm Duty Motors (147 Products) Single- / three-phase motors best suited for applications involving farm & agriculture equipment (such as conveyors, feeders, fans & silo unloaders) which might get exposed to dust, dirt or water. Feature double sealed ball bearings, a gasket capacitor case & a conduit box cover

LEESON Jet Pump Motors

Jet Pump Motors (54 Products) CSA certified & UL recognized motors designed for industrial & commercial pumping applications; feature 416 stainless steel threaded shafts & terminal board with quick-connects. Available with drip cover kits and in single- & three-phase motor designs

LEESON Condenser Fan Motors

Condenser Fan Motors (145 Products) HVAC / TEFC condenser fan motors featuring enclosed endshields on the shaft ends to protect the sensitive components from dust, moisture or dirt and a high-starting torque facility for efficiently handling belt-driven fans

LEESON Vector Motors

Vector Motors (43 Products) UL recognised and CSA certified motors designed for machines requiring constant and variable torque. Feature capacitor start / run design for higher efficiency and Class F & H inverter-rated insulation system for temperature ranges up to 180 degrees C. Equipped with normally closed thermostats

LEESON Definite Purpose Motors

Definite Purpose Motors (52 Products) Single- / three-phase motors designed for air compressor, fan, pump and blower duty applications requiring rugged mechanical construction & high breakdown torque. Feature double shielded ball bearings, highly efficient copper windings and dual rotation for safer & smoother operation

LEESON Stationary Power Tool Motors

Stationary Power Tool Motors (4 Products) Designed for woodworking equipment like table saws, planers & lathes. Feature a completely enclosed design to prevent wood shavings and dust from entering the motor, come with TEFC enclosures and are offered in voltages ranging from 115 to 230 V. Class B and F insulation variants also available

LEESON 50 Hz Motors

50 Hz Motors (20 Products) Includes 12-lead capacitor-start and single- / three-phase motors specifically designed for 50 Hz applications in conveyors, blowers, pumps & air compressors. Feature B / F Class insulation to withstand temperatures up to 155 degree C

LEESON AC Gearmotors

AC Gearmotors (84 Products) Inverter-duty AC gearmotors featuring heavy-duty gear oil lubrication & hardened-steel gears enclosed with die-cast aluminium gearcases. Can be mounted in any direction and come equipped with a continuous duty-run capacitor

LEESON General Purpose DC Motors

General Purpose DC Motors (49 Products) High starting torque motors suitable for use in applications where the load is not altered by the speed. Designed for mechanical loads or hard-to-start applications in hoists, conveyor belts, positive displacement pumps & mixers. TENV & TEFC variants are available.

LEESON DC Permanent Magnet Motors

DC Permanent Magnet Motors (8 Products) Use permanent magnets for startup power. Known for high efficiency & power density and low maintenance requirements. Have C face less base & TEFC enclosures.

LEESON DC Motor and Control Assemblies

DC Motor and Control Assemblies (4 Products) Ideally used for applications requiring adjustable speed, dynamic braking & constant torque facilities all along the operating range. Feature a steel bolt-on base for absorbing impact loads & vibrations and offered in 1.00 and 1.38 form factor options

Load More

About LEESON

Leeson is a leading provider of UL and CSA recognised AC and DC motors, gearmotors and motor accessories. These motors are ideal for rugged use in commercial and industrial settings and are widely used in pumps, compressors, blowers & fans. The brand's 1 and 3-phase AC motors are explosion-proof and designed for continuous duty applications in the agriculture, woodworking and metallurgy industries. Leeson DC motors are SCR-rated general-purpose motors with a low form factor suitable for food processing applications.

Major Trade Names

eco Ag

eco Ag

These motors are ideal for farm agricultural machinery. They provide high torque performance and increase efficiency up to 22%. They have sealed ball bearings for added protection and longevity. These motors include a low-temperature manual overload protector to protect against overheating.

Extreme Duck Ultra

Extreme Duck Ultra

With constant exposure to high-pressure sprays and harsh chemicals, even the smallest crack could cause motor damage or bacteria build-up. Extreme Duck Ultra motors have encapsulated housing and end bells for unrivalled sealing. The improved shaft seal technology allows installation in any orientati ... on.

Platinum E

Platinum E

They provide desired output power while fitting into small frame sizes. These motors have powerful magnets that allow them to run at high speeds. Their compact design enables the reduction or elimination of mechanical PT equipment while also simplifying installation. They operate at a low temperatur ... e, which reduces maintenance.

Frequently Asked Questions

Q. What types of Leeson gearmotors are available?

A. Gearmotors are available in both alternating current (AC) and direct current (DC) models, in right angle and parallel shaft designs. Conveyors, packaging machines, mixers, farm equipment, cranes and hoists use AC gearmotors, whereas spreaders and low voltage or battery-powered equipment use DC gearmotors.

Q. How do I select the right Leeson Motor for my application?

A.

  • Determine the horsepower and RPM (rotations per minute) needed to power your application.
  • Make sure the motor is compatible with your power supply voltage.
  • Consider the temperature, humidity and location of the motor to ensure it can withstand the environment.
  • Make sure the motor can be mounted in the required orientation and that the mounting dimensions match your application.
  • Determine the duty cycle (how often and how long the motor will run) to select a motor with the appropriate insulation system.
  • Choose an enclosure that meets your application's protection and ventilation requirements.
  • Consider additional accessories required, like brakes, couplings or special leads.

Q. Are Leeson motors energy efficient?

A. Leeson Motors offers a wide range of energy-efficient motors to meet industry efficiency standards like the NEMA Premium Efficiency standards. However, users should keep in mind that energy efficiency also depends on the application and how the motors are used. The use of a properly sized motor and selecting the right operating speed & voltage can also improve efficiency.

Q. Can Leeson motors be customised for specific applications?

A. Yes, Leeson motors can be customised for specific applications. They can be tailored to meet specific customer requirements, including the installation of custom shafts, leads, mountings and enclosures.

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.