REELCRAFT PW7600 OHP1 Hose Reel 3/8 Inch 50 Feet Length 4 500 Psi | AB9DGB 2CAG9

REELCRAFT PW7600 OHP1 Hose Reel 3/8 Inch 50 Feet Length 4 500 Psi

Item: AB9DGB Model: PW7600 OHP1Cross Ref: 2CAG9
In Stock

Get it by Thursday, Jun 12

€586.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Bearing TypePermanent Lubricated
Drive TypeSpring Return
FinishPowder Coated
Hose Inside Dia.3/8"
Hose Length50 ft.
Hose Outlet TypeFNPT
Housing MaterialSteel
Latch TypeSelf Locking, Vibration Proof
Max. Pressure4500 psi
Max. Temp.400°F
MountingBench, Ceiling, Floor, Truck, Wall
Overall Height20 1/4"
Overall Length19"
Overall Width7"
Seal MaterialAflas
Speed Limited RetractionNo
Swivel MaterialNickel Plated Steel

Shipping Info:

Ship weight (kg) 19.3725
Ship height (cm)58.42
Ship length (cm)57.15
Ship width (cm)20.07
HS code8479899899
Country of OriginUS

Product Variants

ProductModelSwivel MaterialMax. Temp.Hose Inside Dia.HoseHose Outside Dia.PressureOverall HeightOverall LengthPrice
REELCRAFT UR7850 OLB 1 Hose Reel 1/2 Inch 50 Feet Length 300 Psi 150f | AA4MBF 12U316 UR7850 OLB 1Stainless Steel150°F1/2"---20 1/4"19"€1,397.90
REELCRAFT UR7925 OLB 1 Hose Reel 3/4 Inch 25 Feet Length 300 Psi 150f | AA4MBG 12U317 UR7925 OLB 1Stainless Steel150°F3/4"---20 1/4"19"€1,208.42
REELCRAFT F7925 OLP1 Hose Reel 3/4 Inch 25 Feet Length 250 Psi 150f | AB9DGE 2CAH8 F7925 OLP1Nickel Plated Steel150°F3/4"---20 1/4"19"€630.63
REELCRAFT 7650 OLP1 Hose Reel Industrial 3/8 Inch 50 Feet Length | AC4DVY 2Z864 7650 OLP1-150°F3/8"---20 1/4"19"€467.78
REELCRAFT 7850 OLP1 Hose Reel Industrial 1/2 Inch 50 Feet Length | AC4DVZ 2Z865 7850 OLP1-150°F1/2"---20 1/4"19"€482.50
REELCRAFT 7600 OHP1 Hose Reel Industrial 3/8 Inch 5000 Psi | AD8PRP 4LMJ1 7600 OHP1-210°F3/8"---19"7"€629.76
REELCRAFT 7800 OLP1 Hose Reel Industrial 1/2 Inch 500 Psi | AD8PRQ 4LMJ2 7800 OLP1Nickel Plated Steel150°F1/2"---19"7"€417.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT PW7600 OHP1 Hose Reel 3/8 Inch 50 Feet Length 4 500 Psi
€586.45 /unit