Flat Shipping

Flat Shipping at €24.99 + VAT

NTN UCP-1.1/2MFG1 Mounted Ball Bearing 1-1/2 Inch Bore | AG6RVV 46E604

NTN UCP-1.1/2MFG1 Mounted Ball Bearing 1-1/2 Inch Bore

Item: AG6RVV Model: UCP-1.1/2MFG1Cross Ref: 46E604
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€311.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Bolt Hole Size1/2"
Bolt Size1/2"
Bore Dia.1 1/2"
Dynamic Load Capacity6550 lbs.
FinishBlack Oxide, Durable Paint
GradeGrade 52100
Housing MaterialCast Iron
InsertBall Bearing
Insert FinishChrome Plated
Insert MaterialSteel
Insert TypeBall
Lock TypeSet Screw
MaterialSteel
Mounting Hole Center5 3/8"
Mounting Surface To Shaft Center0.719"
Number Of Bolts2
Overall Height3.844"
Overall Length1.938"
Overall Width7 1/4"
Static Load Capacity4000 lbs.
Temp. Range-20°F to +250°F
TypeBall

Shipping Info:

Ship weight (kg) 2.2185
Ship height (cm)9.8
Ship length (cm)18.4
Ship width (cm)18.42
HS code8483208040
Country of OriginJP

Product Variants

ProductModelHousing MaterialBore Dia.Overall LengthOverall HeightOverall WidthShaft Locking TypeMount Hole Center-to-center LengthMounting Bolt SizePrice
NTN SUCFL206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2AGD 10A180 SUCFL206-20NStainless Steel1 1/4"141 mm40.2 mm80 mm---€385.26
NTN SUCFL207-22 Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQH 10H879 SUCFL207-22Stainless Steel1 3/8"156 mm44.4 mm90 mm---€556.83
NTN SUCFL207-22N Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQJ 10H880 SUCFL207-22NStainless Steel1 3/8"156 mm44.4 mm90 mm---€585.12
NTN SUCFL207-23N Mounted Ball Bearing 1-7/16 Inch Bore | AA2GQK 10H883 SUCFL207-23NStainless Steel1.437"156 mm44.4 mm90 mm---€580.58
NTN SUCF205-16N Mounted Ball Bearing 1 Inch Bore | AA2GQL 10H886 SUCF205-16NStainless Steel1"3 3/4"3 3/4"95 mmSet Screws2 3/4"3/8"€279.12
NTN SUCF206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2GQM 10H889 SUCF206-20NStainless Steel1 1/4"108 mm40.2 mm108 mm---€434.71
NTN SUCF207-22 Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQN 10H892 SUCF207-22Stainless Steel1 3/8"116 mm44.4 mm116 mm---€603.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN UCP-1.1/2MFG1 Mounted Ball Bearing 1-1/2 Inch Bore
€311.64 /unit