Flat Shipping

Flat Shipping at €24.99 + VAT

NTN SUCF205-16N Mounted Ball Bearing 1 Inch Bore | AA2GQL 10H886

NTN SUCF205-16N Mounted Ball Bearing 1 Inch Bore

Item: AA2GQL Model: SUCF205-16NCross Ref: 10H886
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€337.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
ApplicationAgriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Back Side To Center Width0.63"
Bearing Housing Material TypeStainless Steel
Bolt Hole Size12 mm
Bore Dia.1"
Bore TypeCylindrical
Closure TypeDouble Sealed
ColorSilver
Dimension A16 mm
Dimension J70 mm
Dimension L95 mm
Dimension N12 mm
Dynamic Load Capacity2475 lbs.
FinishChrome , Chrome Plated
Flange Thickness35/64"
Housing MaterialStainless Steel
Housing Material FinishUnfinished
Housing TypeSquare
Includes(2) Set Screws
InsertBall Bearing
Insert Material44 1/2" , Stainless Steel
Insert Size44 1/2"
Insert TypeBall , Radial Ball
Lock TypeSet Screw
MaterialSteel
Mount Hole Center-to-center Height2 3/4"
Mount Hole Center-to-center Length2 3/4"
Mount Hole Size31/64"
Mounting Bolt Size3/8"
Mounting Hole Center70 mm
Number Of Bolts4
Number Of Mount Holes4
Overall Height3 3/4" , 35.8 mm
Overall Length3 3/4" , 95 mm
Overall Width1 13/32" , 95 mm
Resistance PropertiesCorrosion Resistant
Seal MaterialSilicone
Shaft Locking TypeSet Screws
Static Load Capacity1800 lbs.
System Of MeasurementInch
Temp. Range-4°F to +248°F
TypeBall
Bearing Insert MaterialStainless Steel
Bearing Insert TypeRadial Ball
Bore Diameter1"
ClosureDouble Sealed
Expansion TypeFixed
Housing Material GradeGrade 440C
Included BearingSUC205-16
Lubrication OpeningsNone
Maximum Speed5100 RPM
Seal TypeContact
Static Radial Load Capacity1800 lbf.

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)9.53
Ship length (cm)9.53
Ship width (cm)3.57
HS code8483204040
Country of OriginFR

Product Variants

ProductModelHousing MaterialBore Dia.Overall LengthOverall HeightOverall WidthShaft Locking TypeMount Hole Center-to-center LengthMounting Bolt SizePrice
NTN SUCFL206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2AGD 10A180 SUCFL206-20NStainless Steel1 1/4"141 mm40.2 mm80 mm---€385.26
NTN SUCFL207-22 Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQH 10H879 SUCFL207-22Stainless Steel1 3/8"156 mm44.4 mm90 mm---€556.83
NTN SUCFL207-22N Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQJ 10H880 SUCFL207-22NStainless Steel1 3/8"156 mm44.4 mm90 mm---€585.12
NTN SUCFL207-23N Mounted Ball Bearing 1-7/16 Inch Bore | AA2GQK 10H883 SUCFL207-23NStainless Steel1.437"156 mm44.4 mm90 mm---€580.58
NTN SUCF206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2GQM 10H889 SUCF206-20NStainless Steel1 1/4"108 mm40.2 mm108 mm---€434.71
NTN SUCF207-22 Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQN 10H892 SUCF207-22Stainless Steel1 3/8"116 mm44.4 mm116 mm---€603.73
NTN SUCF207-22N Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQP 10H893 SUCF207-22NStainless Steel1 3/8"116 mm44.4 mm116 mm---€518.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN SUCF205-16N Mounted Ball Bearing 1 Inch Bore
€337.08 /unit