Flat Shipping

Flat Shipping at €24.99 + VAT

NTN SUCFL207-22 Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQH 10H879

NTN SUCFL207-22 Mounted Ball Bearing 1-3/8 Inch Bore

Item: AA2GQH Model: SUCFL207-22Cross Ref: 10H879
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€664.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Bolt Hole Size16 mm
Bolt Size39"
Bore Dia.1 3/8"
ColorSilver
Dimension A161 mm
Dimension B90 mm
Dimension E130 mm
Dimension G15 mm
Dimension L34 mm
Dimension N17.5 mm
Dynamic Load Capacity4520 lbs.
FinishChrome Plated
Housing MaterialStainless Steel
InsertBall Bearing
Insert Material44 1/2"
Insert Size44 1/2"
Insert TypeBall
Lock TypeSet Screw
MaterialSteel
Mounting Hole Center130 mm
Number Of Bolts2
Overall Height44.4 mm
Overall Length156 mm
Overall Width90 mm
Static Load Capacity3510 lbs.
Temp. Range-4°F to +248°F
TypeBall
ApplicationAgriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Back Side To Center Width0.748"
Bearing Insert MaterialStainless Steel
Bearing Insert TypeRadial Ball
Bore Diameter1 3/8"
Bore TypeCylindrical
ClosureDouble Sealed
Expansion TypeFixed
Housing Material FinishUnfinished
Housing Material GradeGrade 440C
Housing TypeRhombus
Included BearingSUC207-22
Includes(2) Set Screws
Lubrication OpeningsOne Zirc Fitting
Maximum Speed3700 RPM
Mount Hole Center-to-center Height5 1/8"
Mount Hole Center-to-center Length5 1/8"
Mount Hole Size5/8"
Resistance PropertiesCorrosion Resistant
Seal MaterialSilicone
Seal TypeContact
Shaft Locking TypeSet Screws
Static Radial Load Capacity3510 lbf.

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)8.93
Ship length (cm)13.02
Ship width (cm)4.45
HS code8483204040
Country of OriginFR

Product Variants

ProductModelHousing MaterialBore Dia.Overall LengthOverall HeightOverall WidthShaft Locking TypeMount Hole Center-to-center LengthMounting Bolt SizePrice
NTN SUCFL206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2AGD 10A180 SUCFL206-20NStainless Steel1 1/4"141 mm40.2 mm80 mm---€385.26
NTN SUCFL207-22N Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQJ 10H880 SUCFL207-22NStainless Steel1 3/8"156 mm44.4 mm90 mm---€585.12
NTN SUCFL207-23N Mounted Ball Bearing 1-7/16 Inch Bore | AA2GQK 10H883 SUCFL207-23NStainless Steel1.437"156 mm44.4 mm90 mm---€580.58
NTN SUCF205-16N Mounted Ball Bearing 1 Inch Bore | AA2GQL 10H886 SUCF205-16NStainless Steel1"3 3/4"3 3/4"95 mmSet Screws2 3/4"3/8"€279.12
NTN SUCF206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2GQM 10H889 SUCF206-20NStainless Steel1 1/4"108 mm40.2 mm108 mm---€434.71
NTN SUCF207-22 Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQN 10H892 SUCF207-22Stainless Steel1 3/8"116 mm44.4 mm116 mm---€603.73
NTN SUCF207-22N Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQP 10H893 SUCF207-22NStainless Steel1 3/8"116 mm44.4 mm116 mm---€518.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN SUCFL207-22 Mounted Ball Bearing 1-3/8 Inch Bore
€664.09 /unit