NTN

NTN manufactures an extensive range of high-quality bearings and automotive products serving a wide array of industries, including aerospace, food & beverage, construction, automation, infrastructure and automotive. The NTN bearings catalogue includes mounted bearings, radial ball bearings, angular contact bearings, agricultural disc bearings, roller bearings, insert bearings and ball screw support bearings. The company's roller bearings product range includes cylindrical roller bearings, spherical roller bearings and tapered roller bearing cones. While these bearings operate on high speed and have high radial load capacity, NTN's ball bearings operate on high speed and can handle moderate axial and radial loading. A wide range of NTN bearings, in different materials, diameters and dynamic load capacities, is available in Raptor Supplies.

See More

Request a Quote

NTN Mounted Bearings

Mounted Bearings (737 Products) Used in applications where the shaft runs perpendicular to the bearing mounted surface, such as in food processing equipment. Available in different bore diameters and bolt sizes

NTN Cylindrical Roller Bearings

Cylindrical Roller Bearings (76 Products) Oil-lubricated roller bearings capable of accomodating thermal expansions when handling high radial and impact loads (static and dynamic load capacities up to 214684 lb and 88796 lb, respectively). Can withstand a maximum operating temperature of 250 degrees F

NTN Angular Contact Bearings

Angular Contact Bearings (149 Products) Standard / high-speed / ultra-high-speed ball bearings capable of delivering speeds up to 56200 rpm while handling high axial and radial loads in motors, gearboxes and clutches. Available in pressed steel, machined brass and phenolic cage materials

NTN Ball Screw Support Bearings

Ball Screw Support Bearings (7 Products) Easy-to-use bearings resistant to rolling contact fatigue and ideal for handling high rotational speeds & precise running tolerances. Capable of operating at temperatures ranging from -22 to 248 degrees F. Maximum static and dynamic load capacities - 77500 lb and 56500 lb, respectively

NTN Radial Ball Bearings

Radial Ball Bearings (388 Products) Designed to withstand forces perpendicular to the direction of rotating shafts / loads in conveyor belts, pulleys and automobiles. Also capable of reducing friction and tolerating misalignments of the inner and outer races

NTN Bearing Accessories

Bearing Accessories (18 Products) Includes closed and open type end caps featuring stainless-steel / PBT (polybutylene terephthalate) construction for heat resistance and use with thermoplastic self-aligning bearing units. Can fit shaft diameters up to 40 mm

NTN Tapered Roller Bearing Cones

Tapered Roller Bearing Cones (343 Products) ABMA-compliant steel bearings without a cup or race; can carry radial and thrust loads simultaneously. Feature steel cages and a maximum dynamic load capacity of 22900 lb

NTN Tapered Roller Bearing Cups

Tapered Roller Bearing Cups (10 Products) The outer rings around which the bearing rotates (also known as bearing races). Designed to carry maximum combinations of radial and thrust loads

NTN Spherical Roller Bearings

Spherical Roller Bearings (20 Products) Used in applications with high radial and axial loads, severe misalignment and vibrations. Have maximum dynamic and static load capacities of 350000 lb and 545000 lb, respectively

NTN Agricultural Disc Bearings

Agricultural Disc Bearings (17 Products) High-performance radial bearings featuring an anti-corrosion housing & flanged disc design; ideal for use with agriculture machinery, disc harrows, planters, mowers, ballers & tillage seeding devices. Capable of tolerating misalignments 

NTN Take-Up Units

Take-Up Units (25 Products) Corrosion-resistant take-up bearings with a solid, flat-base construction featuring stainless-steel inserts. Have a self-aligning design that ensures optimal performance even under high rotational speeds

NTN Insert Bearings

Insert Bearings (32 Products) Maintenance-free set screw type steel bearings featuring a high-grade lithium-based grease for long term use and an inner ring for extra support. Maximum dynamic load capacity - 9750 lb

About NTN

NTN manufactures an extensive range of high-quality bearings and automotive products serving a wide array of industries, including aerospace, food & beverage, construction, automation, infrastructure and automotive. The NTN bearings catalogue includes mounted bearings, radial ball bearings, angular contact bearings, agricultural disc bearings, roller bearings, insert bearings and ball screw support bearings. The company's roller bearings product range includes cylindrical roller bearings, spherical roller bearings and tapered roller bearing cones. While these bearings operate on high speed and have high radial load capacity, NTN's ball bearings operate on high speed and can handle moderate axial and radial loading. A wide range of NTN bearings, in different materials, diameters and dynamic load capacities, is available in Raptor Supplies.