Flat Shipping

Flat Shipping at €24.99 + VAT

NTN SUCF207-22 Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQN 10H892

NTN SUCF207-22 Mounted Ball Bearing 1-3/8 Inch Bore

Item: AA2GQN Model: SUCF207-22Cross Ref: 10H892
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€667.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Bolt Hole Size14 mm
Bore Dia.1 3/8"
ColorSilver
Dimension A117 mm
Dimension E92 mm
Dimension G15 mm
Dimension L34 mm
Dimension N17.5 mm
Dynamic Load Capacity4520 lbs.
FinishChrome Plated
Housing MaterialStainless Steel
InsertBall Bearing
Insert Material44 1/2"
Insert Size44 1/2"
Insert TypeBall
Lock TypeSet Screw
MaterialSteel
Mounting Hole Center92 mm
Number Of Bolts4
Overall Height44.4 mm
Overall Length116 mm
Overall Width116 mm
Static Load Capacity3510 lbs.
Temp. Range-4°F to +248°F
TypeBall
ApplicationAgriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Back Side To Center Width0.748"
Bearing Insert MaterialStainless Steel
Bearing Insert TypeRadial Ball
Bore Diameter1 3/8"
Bore TypeCylindrical
ClosureDouble Sealed
Expansion TypeFixed
Flange Thickness9/16"
Housing Material FinishUnfinished
Housing Material GradeGrade 440C
Housing TypeSquare
Included BearingSUC207-22
Includes(2) Set Screws
Lubrication OpeningsNone
Maximum Speed3700 RPM
Mount Hole Center-to-center Height3 5/8"
Mount Hole Center-to-center Length3 5/8"
Resistance PropertiesCorrosion Resistant
Seal MaterialSilicone
Seal TypeContact
Shaft Locking TypeSet Screws
Static Radial Load Capacity3500 lbf.

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)11.67
Ship length (cm)11.67
Ship width (cm)4.45
HS code8483204040
Country of OriginFR

Product Variants

ProductModelHousing MaterialBore Dia.Overall LengthOverall HeightOverall WidthShaft Locking TypeMount Hole Center-to-center LengthMounting Bolt SizePrice
NTN SUCFL206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2AGD 10A180 SUCFL206-20NStainless Steel1 1/4"141 mm40.2 mm80 mm---€385.26
NTN SUCFL207-22 Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQH 10H879 SUCFL207-22Stainless Steel1 3/8"156 mm44.4 mm90 mm---€556.83
NTN SUCFL207-22N Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQJ 10H880 SUCFL207-22NStainless Steel1 3/8"156 mm44.4 mm90 mm---€585.12
NTN SUCFL207-23N Mounted Ball Bearing 1-7/16 Inch Bore | AA2GQK 10H883 SUCFL207-23NStainless Steel1.437"156 mm44.4 mm90 mm---€580.58
NTN SUCF205-16N Mounted Ball Bearing 1 Inch Bore | AA2GQL 10H886 SUCF205-16NStainless Steel1"3 3/4"3 3/4"95 mmSet Screws2 3/4"3/8"€279.12
NTN SUCF206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2GQM 10H889 SUCF206-20NStainless Steel1 1/4"108 mm40.2 mm108 mm---€434.71
NTN SUCF207-22N Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQP 10H893 SUCF207-22NStainless Steel1 3/8"116 mm44.4 mm116 mm---€518.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN SUCF207-22 Mounted Ball Bearing 1-3/8 Inch Bore
€667.38 /unit