GARLOCK SEALING TECHNOLOGIES

A subsidiary of EnPro Industries, Garlock Sealing Technologies offers high-performance fluid sealing and pipeline solutions for applications in chemical processing, mining, marine, food and beverage, oil and gas, and pharmaceutical industries. The Garlock Products catalogue incorporates gaskets, guardrails, dynamic seals, valves, expansion joints and diaphragms.

The non-metallic Garlock flange gaskets are designed to create a static seal by filling the gap between two flanged-face surfaces, to avoid leakage of liquids or gases. These Garlock gaskets can withstand a maximum pressure of 1200 psi and easily operate at temperatures ranging from -450 to 800 degrees Fahrenheit. They are made from inorganic fibres / synthetic fibres / PTFE with aluminosilicate microspheres, and are available in different inside and outside diameters. Sheet gaskets in 1/8- or 1/16-inch thickness and 15- or 30-inch length options are also available on Raptor Supplies, in addition to a wide array of flange gaskets.

See More

Request a Quote

GARLOCK SEALING TECHNOLOGIES Sheet and Ring Gaskets

Sheet and Ring GasketsIncludes creep-resistant PTFE ring gaskets with aluminosilicate microspheres. Have max. operating pressure and temperature of 800 psi and 500 degrees F, respectively, and ideal for sealing pipe flanges in highly corrosive / chemical environments. Sheets and metal gaskets also available (235 Products)

GARLOCK SEALING TECHNOLOGIES Guardrails

GuardrailsIncludes powder coated skylight guards made up of steel for protection against injuries and deaths around skylight openings. Have a max. load-bearing capacity of 500 lb and available in dome heights ranging from 18 to 25 inches (3 Products)

About Garlock Sealing Technologies

A subsidiary of EnPro Industries, Garlock Sealing Technologies offers high-performance fluid sealing and pipeline solutions for applications in chemical processing, mining, marine, food and beverage, oil and gas, and pharmaceutical industries. The Garlock Products catalogue incorporates gaskets, guardrails, dynamic seals, valves, expansion joints and diaphragms.

The non-metallic Garlock flange gaskets are designed to create a static seal by filling the gap between two flanged-face surfaces, to avoid leakage of liquids or gases. These Garlock gaskets can withstand a maximum pressure of 1200 psi and easily operate at temperatures ranging from -450 to 800 degrees Fahrenheit. They are made from inorganic fibres / synthetic fibres / PTFE with aluminosilicate microspheres, and are available in different inside and outside diameters. Sheet gaskets in 1/8- or 1/16-inch thickness and 15- or 30-inch length options are also available on Raptor Supplies, in addition to a wide array of flange gaskets.