Flat Shipping

Flat Shipping at €24.99 + VAT

NTN SUCFL207-23 Mounted Ball Bearing 1-7/16 Inch Bore | AE6KXW 5TPY5

NTN SUCFL207-23 Mounted Ball Bearing 1-7/16 Inch Bore

Item: AE6KXW Model: SUCFL207-23Cross Ref: 5TPY5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€697.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Bolt Hole Size16 mm
Bolt Size39"
Bore Dia.1.437"
ColorSilver
Dimension A161 mm
Dimension E130 mm
Dimension G15 mm
Dimension L34 mm
Dimension N17.5 mm
Dynamic Load Capacity4520 lbs.
FinishChrome Plated
Housing MaterialStainless Steel
InsertBall Bearing
Insert Material44 1/2"
Insert Size44 1/2"
Insert TypeBall
Lock TypeSet Screw
MaterialSteel
Mounting Hole Center130 mm
Number Of Bolts2
Overall Height44.4 mm
Overall Length156 mm
Overall Width90 mm
Static Load Capacity3510 lbs.
Temp. Range-4°F to +248°F
TypeBall

Shipping Info:

Ship weight (kg) 1.1295
Ship height (cm)8.93
Ship length (cm)13.73
Ship width (cm)4.45
HS code8483204040
Country of OriginFR

Product Variants

ProductModelHousing MaterialBore Dia.Overall LengthOverall HeightOverall WidthShaft Locking TypeMount Hole Center-to-center LengthMounting Bolt SizePrice
NTN SUCFL206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2AGD 10A180 SUCFL206-20NStainless Steel1 1/4"141 mm40.2 mm80 mm---€385.26
NTN SUCFL207-22 Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQH 10H879 SUCFL207-22Stainless Steel1 3/8"156 mm44.4 mm90 mm---€556.83
NTN SUCFL207-22N Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQJ 10H880 SUCFL207-22NStainless Steel1 3/8"156 mm44.4 mm90 mm---€585.12
NTN SUCFL207-23N Mounted Ball Bearing 1-7/16 Inch Bore | AA2GQK 10H883 SUCFL207-23NStainless Steel1.437"156 mm44.4 mm90 mm---€580.58
NTN SUCF205-16N Mounted Ball Bearing 1 Inch Bore | AA2GQL 10H886 SUCF205-16NStainless Steel1"3 3/4"3 3/4"95 mmSet Screws2 3/4"3/8"€279.12
NTN SUCF206-20N Mounted Ball Bearing 1-1/4 Inch Bore | AA2GQM 10H889 SUCF206-20NStainless Steel1 1/4"108 mm40.2 mm108 mm---€434.71
NTN SUCF207-22 Mounted Ball Bearing 1-3/8 Inch Bore | AA2GQN 10H892 SUCF207-22Stainless Steel1 3/8"116 mm44.4 mm116 mm---€603.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN SUCFL207-23 Mounted Ball Bearing 1-7/16 Inch Bore
€697.41 /unit