Flat Shipping

Flat Shipping at €24.99 + VAT

MECHANIX SMP-X91-010 Mechanics Gloves, Size L, Mechanics Glove, Synthetic Leather, Full, HPPE, TPR, 1 Pair | CT2UTW

MECHANIX SMP-X91-010 Mechanics Glove, Size M, Mechanics Glove, Synthetic Leather, ANSI Cut Level A4

Item: CT2UTW Model: SMP-X91-010Cross Ref: 54ZE47
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Cut LevelA4
Ansi/isea Impact Force9 kN
Back MaterialTrekdry
ColorYellow
CuffHook And Loop
Cut-resistance CoverageFull
Fda CompliantNo
FeaturesBreathable Back, Pull Strap, Reflective Backing, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Finger CoverageFull Finger
Glove Back ColorLime
Glove Hand StyleLeft And Right Hand
Glove TypeMechanics
Hazard TypeCut Resistant
Impact Protection StyleStandard
Includes Double PalmYes
Includes Reinforced Thumb CrotchYes
Knuckle Protection MaterialTPR
Latex-freeNo
Layered Palm MaterialPolyurethane, Synthetic Leather
Length9"
Liner MaterialHPPE
Mfr. SeriesM-Pact(R) Series
Palm MaterialSynthetic Leather
PerformanceGeneral Purpose
Reflective BackingYes
Silicone-freeNo
SizeL
Stitching MaterialNylon
Sub-brandHi-Viz M-Pact(R) D4-360
Touchscreen CompatibleYes
Additional Hazard ProtectionImpact Resistant
Ansi/isea Cut Load1500g
Ansi/isea Impact Level1
Ansi/isea Puncture Force100N
Ansi/isea Puncture Level3
Cuff StyleHook and Loop
En 388 Rating4X43DP
Glove Back MaterialTrekDry
Glove ConstructionCut and Sewn
Glove FeaturesBreathable Back, Pull Strap, Reflective Backing, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Glove Length9"
Glove Liner MaterialHPPE
Glove PerformanceGeneral Purpose
Glove StyleMechanics
SeriesM-Pact(R)
Size- AlphaL
Size- Numeric10
StandardsCE, EN388:2016

Shipping Info:

Ship weight (kg) 0.243

Product Variants

ProductModelSizeAnsi/isea Cut LevelIncludes Reinforced Thumb CrotchIncludes Double PalmGlove Back ColorReflective BackingBack MaterialCut-resistance CoveragePkg. Qty.Price
MECHANIX SMV-C91-012 Mechanics Gloves, Size 2XL, Cut and Sewn Glove, Synthetic Leather, Tricot, 1 Pair | CT2UPK SMV-C91-0122XL-NoNo----1€85.05
MECHANIX SFF-X91-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, Full, HPPE, 1 Pair | CT2UQN SFF-X91-0122XLA4YesNoBlackYesTrekdryFull2€52.05
MECHANIX SMG-X91-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, Full, HPPE, 1 Pair | CT2UQP SMG-X91-0122XLA4YesNoLimeYesTrekdryFull1€58.98
MECHANIX SMP-X91-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, Full, HPPE, 1 Pair | CT2UQQ SMP-X91-0122XLA4YesYesLimeYesTrekdryFull1€74.49
MECHANIX SFF-C91-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, Palm Side, 1 Pair | CT2UQR SFF-C91-0122XLA5YesNoBlackYesTrekdryPalm Side2€39.40
MECHANIX SMC-C91-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, Palm Side, TPR, 1 Pair | CT2UQT SMC-C91-0122XLA5YesYesGray, LimeYesTrekdryPalm Side2€64.21
MECHANIX SMV-C91-013 Mechanics Gloves, 3XL, Cut and Sewn Glove, Synthetic Leather, Tricot, 1 Pair | CT2URG SMV-C91-0133XLA5NoNoYellowNoThermoplastic RubberPalm And Fingers1€85.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MECHANIX SMP-X91-010 Mechanics Glove, Size M, Mechanics Glove, Synthetic Leather, ANSI Cut Level A4
€75.46 /unit