Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MECHANIX MG-05-010 Mechanics Gloves L Black Smooth Palm Pr | AC2WRU 2NPL2

MECHANIX MG-05-010 Mechanics Gloves L Black Smooth Palm Pr

Item: AC2WRU Model: MG-05-010Cross Ref: 2NPL2
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€42.23 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Back MaterialSpandex
Closure TypeHook And Loop
ColorBlack, White
Finger StyleFull
Liner MaterialFoam Padding
Palm MaterialSpandex , Synthetic Leather
SizeL
Stitching MaterialNylon
Thumb StyleWing
Ansi/isea Puncture Force20N
Anti-staticNo
Cuff StyleHook and Loop
Fda CompliantNo
Glove Back ColorBlack
Glove ConstructionCut and Sewn
Glove Hand StyleLeft and Right
Glove Length9"
Glove Liner MaterialTricot
Glove PerformanceGeneral Purpose
Glove StyleMechanics
Hazard TypeGeneral Purpose
Includes Double PalmNo
Includes Reinforced Thumb CrotchYes
Silicone-freeNo
StandardsCE, EN388:2016 3121X

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)27.94
Ship width (cm)12.7
HS code6216005820
Country of OriginPH

Product Variants

ProductModelPalm MaterialSizeLiner MaterialStitching MaterialClosure TypeThumb StylePrice
MECHANIX MG-05-008 Mechanics Gloves S Black Smooth Palm Pr | AC2WRR 2NPK9 MG-05-008Synthetic LeatherSFoam PaddingNylonHook And LoopWing€35.19
MECHANIX MG-05-009 Mechanics Gloves M Black Smooth Palm Pr | AC2WRT 2NPL1 MG-05-009Synthetic LeatherMFoam PaddingNylonHook And LoopWing€35.19
MECHANIX MG-05-011 Mechanics Gloves Xl Black Smooth Palm Pr | AC2WRV 2NPL3 MG-05-011Synthetic LeatherXLFoam PaddingNylonHook And LoopWing€35.19
MECHANIX MG-05-012 Mechanics Gloves 2xl Black Pr | AC2WRW 2NPL4 MG-05-012Synthetic Leather2XLFoam PaddingNylonHook And LoopWing€35.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MECHANIX MG-05-010 Mechanics Gloves L Black Smooth Palm Pr
€42.23 /unit