Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MECHANIX MG-05-009 Mechanics Gloves M Black Smooth Palm Pr | AC2WRT 2NPL1

MECHANIX MG-05-009 Mechanics Gloves M Black Smooth Palm Pr

Item: AC2WRT Model: MG-05-009Cross Ref: 2NPL1
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€42.23 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Back MaterialSpandex
Closure TypeHook And Loop
ColorBlack, White
Finger StyleFull
Liner MaterialFoam Padding
Palm MaterialSpandex , Synthetic Leather
SizeM
Stitching MaterialNylon
Thumb StyleWing

Shipping Info:

Ship weight (kg) 0.0365
Ship height (cm)3.05
Ship length (cm)26.16
Ship width (cm)12.7
HS code6216005820
Country of OriginPH

Product Variants

ProductModelPalm MaterialSizeLiner MaterialStitching MaterialClosure TypeThumb StylePrice
MECHANIX MG-05-008 Mechanics Gloves S Black Smooth Palm Pr | AC2WRR 2NPK9 MG-05-008Synthetic LeatherSFoam PaddingNylonHook And LoopWing€35.19
MECHANIX MG-05-010 Mechanics Gloves L Black Smooth Palm Pr | AC2WRU 2NPL2 MG-05-010Synthetic LeatherLFoam PaddingNylonHook And LoopWing€35.19
MECHANIX MG-05-011 Mechanics Gloves Xl Black Smooth Palm Pr | AC2WRV 2NPL3 MG-05-011Synthetic LeatherXLFoam PaddingNylonHook And LoopWing€35.19
MECHANIX MG-05-012 Mechanics Gloves 2xl Black Pr | AC2WRW 2NPL4 MG-05-012Synthetic Leather2XLFoam PaddingNylonHook And LoopWing€35.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MECHANIX MG-05-009 Mechanics Gloves M Black Smooth Palm Pr
€42.23 /unit