Flat Shipping

Flat Shipping at €24.99 + VAT

MECHANIX SFF-X91-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, Full, HPPE, 1 Pair | CT2UQN

MECHANIX SFF-X91-012 Mechanics Glove, Size 2XL, Synthetic Leather, Full, HPPE

Item: CT2UQN Model: SFF-X91-012Cross Ref: 54ZE39
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.71 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Cut LevelA4
Back MaterialTrekdry
ColorYellow
CuffShirred Slip On
Cut-resistance CoverageFull
Fda CompliantNo
FeaturesBreathable Back, Pull Strap, Reflective Backing, Reinforced Thumb Crotch, Touchscreen Compatible
Finger CoverageFull Finger
Glove Back ColorBlack
Glove Hand StyleLeft And Right Hand
Glove TypeMechanics
Hazard TypeCut Resistant
Includes Double PalmNo
Includes Reinforced Thumb CrotchYes
Latex-freeNo
Layered Palm MaterialPolyurethane, Synthetic Leather
Length9 1/2"
Liner MaterialHPPE
Mfr. SeriesFASTFIT(R) TREKDRY
Palm MaterialSynthetic Leather
PerformanceGeneral Purpose With Reinforced Thumb Crotch
Reflective BackingYes
Silicone-freeNo
Size2XL
Stitching MaterialNylon
Sub-brandHi-Viz Fastfit(R) D4-360
Touchscreen CompatibleYes
Additional Hazard ProtectionNone
Ansi/isea Cut Load1500g
Ansi/isea Puncture Force100N
Ansi/isea Puncture Level3
Cuff StyleShirred Slip On
En 388 Rating4X43D
Glove Back MaterialTrekDry
Glove ConstructionCut and Sewn
Glove FeaturesBreathable Back, Pull Strap, Reflective Backing, Reinforced Thumb Crotch, Touchscreen Compatible
Glove Length9 1/2"
Glove Liner MaterialHPPE
Glove PerformanceGeneral Purpose With Reinforced Thumb Crotch
Glove StyleMechanics
SeriesFastFit(R) TrekDry
Size- Alpha2XL
Size- Numeric12
StandardsCE, EN388:2016

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeAnsi/isea Cut LevelIncludes Reinforced Thumb CrotchIncludes Double PalmGlove Back ColorReflective BackingBack MaterialCut-resistance CoveragePkg. Qty.Price
MECHANIX SMV-C91-012 Mechanics Gloves, Size 2XL, Cut and Sewn Glove, Synthetic Leather, Tricot, 1 Pair | CT2UPK SMV-C91-0122XL-NoNo----1€85.05
MECHANIX SMG-X91-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, Full, HPPE, 1 Pair | CT2UQP SMG-X91-0122XLA4YesNoLimeYesTrekdryFull1€58.98
MECHANIX SMP-X91-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, Full, HPPE, 1 Pair | CT2UQQ SMP-X91-0122XLA4YesYesLimeYesTrekdryFull1€74.49
MECHANIX SFF-C91-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, Palm Side, 1 Pair | CT2UQR SFF-C91-0122XLA5YesNoBlackYesTrekdryPalm Side2€39.40
MECHANIX SMC-C91-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, Palm Side, TPR, 1 Pair | CT2UQT SMC-C91-0122XLA5YesYesGray, LimeYesTrekdryPalm Side2€64.21
MECHANIX SMV-C91-013 Mechanics Gloves, 3XL, Cut and Sewn Glove, Synthetic Leather, Tricot, 1 Pair | CT2URG SMV-C91-0133XLA5NoNoYellowNoThermoplastic RubberPalm And Fingers1€85.05
MECHANIX SMV-C91-010 Mechanics Gloves, Size L, Cut and Sewn Glove, Synthetic Leather, Tricot, 1 Pair | CT2URP SMV-C91-010L-NoNoYellow---1€85.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MECHANIX SFF-X91-012 Mechanics Glove, Size 2XL, Synthetic Leather, Full, HPPE
€50.71 /pack