Flat Shipping

Flat Shipping at €24.99 + VAT

MECHANIX CXG-L10 XLRG Fire Retardant Gloves Xl Black Pr | AD2MMZ 3RNU4

MECHANIX CXG-L10 XLRG Fire Retardant Gloves Xl Black Pr

Item: AD2MMZ Model: CXG-L10 XLRGCross Ref: 3RNU4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€132.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Retardant Gloves
Back MaterialCarbonx
Closure TypeElastic
ColorBlack
CuffGauntlet
Grip PatternSmooth
Knuckle Padding MaterialEVA Foam
Liner MaterialCarbon
Max. Temp.1800°F
Palm MaterialLeather And Carbon X
SizeXL
Ansi/isea Puncture Force20N
Atpv Rating22.2 cal/sq. cm
Cuff StyleGauntlet
Glove Back ColorBlack
Glove Back MaterialCarbonX
Glove Hand StyleLeft and Right
Glove Length11 3/4"
Glove Liner MaterialUnlined
Includes Double PalmYes
Includes Reinforced Thumb CrotchNo
Knuckle Protection MaterialFoam
Silicone-freeYes
StandardsEN407 4233XX, NPFA 70E

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)3.05
Ship length (cm)33.02
Ship width (cm)12.7
HS code4203293020
Country of OriginCN

Product Variants

ProductModelSizePalm MaterialKnuckle Padding MaterialPrice
MECHANIX CXG-L10 LRG Fire Retardant Gloves L Black Pr | AD2MMW 3RNU1 CXG-L10 LRGLLeather And Carbon XEVA Foam€132.12
MECHANIX CXG-L10 MED Fire Retardant Gloves M Black Pr | AD2MMX 3RNU2 CXG-L10 MEDMLeather And Carbon XEVA Foam€132.12
MECHANIX CXG-L10 SM Fire Retardant Gloves S Black Pr | AD2MMY 3RNU3 CXG-L10 SMSLeather And Carbon XEVA Foam€118.60
MECHANIX CXG-L10 XXLRG Fire Retardant Gloves 2xl Black Pr | AD2MNA 3RNU5 CXG-L10 XXLRG2XLLeather And Carbon XEVA Foam€132.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MECHANIX CXG-L10 XLRG Fire Retardant Gloves Xl Black Pr
€132.12 /unit