Flat Shipping

Flat Shipping at €24.99 + VAT

MECHANIX SMV-C91-012 Mechanics Gloves, Size 2XL, Cut and Sewn Glove, Synthetic Leather, Tricot, 1 Pair | CT2UPK

MECHANIX SMV-C91-012 Mechanics Gloves, Size 2XL, Cut and Sewn Glove, Synthetic Leather, Tricot, 1 Pair

Item: CT2UPK Model: SMV-C91-012Cross Ref: 787WU9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€85.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Impact Force9 kN
Coating CoverageUncoated
Includes Double PalmNo
Includes Reinforced Thumb CrotchNo
PerformanceComfort Fit
Size2XL
Touchscreen CompatibleYes
Additional Hazard ProtectionImpact Resistant
Ansi/isea Abrasion Cycles1000
Ansi/isea Abrasion Level0
Ansi/isea Cut LevelANSI A5
Ansi/isea Cut Load2200g
Ansi/isea Impact Level1
Ansi/isea Puncture Level0
ColorHigh Visibility Yellow
Cuff StyleHook and Loop
Cut-resistance CoveragePalm and Fingers
En 388 Rating3121X
Fda CompliantNo
Finger CoverageFull Finger
Glove Back ColorYellow
Glove Back MaterialTPR
Glove Coating CoverageUncoated
Glove Coating FinishNone
Glove ConstructionCut and Sewn
Glove FeaturesBreathable Back, High Visibility, Knuckle Padding, Padded Knuckles, Padded Palm, Reinforced Palm, Touchscreen Compatible, Vented Palm
Glove Hand StyleLeft and Right
Glove Length12"
Glove Liner MaterialTricot
Glove PerformanceComfort Fit
Glove StyleCut and Sewn
Hand Protection StyleGlove
Hazard TypeCut-Resistant
Impact Protection StyleLow Profile
Knuckle Protection MaterialTPR
Latex-freeNo
Pairs Per Package1
Palm MaterialSynthetic Leather
Reflective BackingNo
SeriesM-Pact(R) Vent D5, SMV-C91
Silicone-freeNo
Size- Alpha2XL
Size- Numeric12
Sold AsPair
Stitching MaterialNylon

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeAnsi/isea Cut LevelIncludes Reinforced Thumb CrotchIncludes Double PalmGlove Back ColorReflective BackingBack MaterialCut-resistance CoveragePkg. Qty.Price
MECHANIX SFF-X91-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, Full, HPPE, 1 Pair | CT2UQN SFF-X91-0122XLA4YesNoBlackYesTrekdryFull2€52.05
MECHANIX SMG-X91-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, Full, HPPE, 1 Pair | CT2UQP SMG-X91-0122XLA4YesNoLimeYesTrekdryFull1€58.98
MECHANIX SMP-X91-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, Full, HPPE, 1 Pair | CT2UQQ SMP-X91-0122XLA4YesYesLimeYesTrekdryFull1€74.49
MECHANIX SFF-C91-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, Palm Side, 1 Pair | CT2UQR SFF-C91-0122XLA5YesNoBlackYesTrekdryPalm Side2€39.40
MECHANIX SMC-C91-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, Palm Side, TPR, 1 Pair | CT2UQT SMC-C91-0122XLA5YesYesGray, LimeYesTrekdryPalm Side2€64.21
MECHANIX SMV-C91-013 Mechanics Gloves, 3XL, Cut and Sewn Glove, Synthetic Leather, Tricot, 1 Pair | CT2URG SMV-C91-0133XLA5NoNoYellowNoThermoplastic RubberPalm And Fingers1€85.05
MECHANIX SMV-C91-010 Mechanics Gloves, Size L, Cut and Sewn Glove, Synthetic Leather, Tricot, 1 Pair | CT2URP SMV-C91-010L-NoNoYellow---1€85.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MECHANIX SMV-C91-012 Mechanics Gloves, Size 2XL, Cut and Sewn Glove, Synthetic Leather, Tricot, 1 Pair
€85.63 /unit