Flat Shipping

Flat Shipping at €24.99 + VAT

MECHANIX SMC-C91-008 Mechanics Gloves, Size S, Mechanics Glove, Synthetic Leather, ANSI Cut Level A5, 1 Pair | CT2UXW

MECHANIX SMC-C91-008 Mechanics Glove, Size S, Synthetic Leather, ANSI Cut Level A5

Item: CT2UXW Model: SMC-C91-008Cross Ref: 464F11
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.41 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Cut LevelA5
Back MaterialTrekdry
ColorYellow
CuffShirred Slip On
Cut-resistance CoveragePalm Side
Fda CompliantNo
FeaturesBreathable Back, Padded Knuckles, Reflective Backing, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Finger CoverageFull Finger
Glove Back ColorGray, Lime
Glove Hand StyleLeft And Right Hand
Glove TypeMechanics
Hazard TypeCut Resistant
Includes Double PalmYes
Includes Reinforced Thumb CrotchYes
Knuckle Protection MaterialTPR
Latex-freeNo
Layered Palm MaterialPolyurethane, Synthetic Leather
Length8 1/2"
Liner MaterialArmortex
Mfr. SeriesM-Pact(R) Series
Palm MaterialSynthetic Leather
PerformanceGeneral Purpose
Reflective BackingYes
Silicone-freeNo
SizeS
Stitching MaterialNylon
Touchscreen CompatibleYes
Ansi/isea Cut Load2200g
Ansi/isea Puncture Force100N
Cuff StyleShirred Slip On
Glove ConstructionCut and Sewn
Glove Length8 1/2"
Glove PerformanceGeneral Purpose
Glove StyleMechanics
StandardsCE, EN13594, EN388:2016 4X43E

Shipping Info:

Ship weight (kg) 0.1463
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeAnsi/isea Cut LevelIncludes Reinforced Thumb CrotchIncludes Double PalmGlove Back ColorReflective BackingBack MaterialCut-resistance CoveragePkg. Qty.Price
MECHANIX SMV-C91-012 Mechanics Gloves, Size 2XL, Cut and Sewn Glove, Synthetic Leather, Tricot, 1 Pair | CT2UPK SMV-C91-0122XL-NoNo----1€85.05
MECHANIX SFF-X91-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, Full, HPPE, 1 Pair | CT2UQN SFF-X91-0122XLA4YesNoBlackYesTrekdryFull2€52.05
MECHANIX SMG-X91-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, Full, HPPE, 1 Pair | CT2UQP SMG-X91-0122XLA4YesNoLimeYesTrekdryFull1€58.98
MECHANIX SMP-X91-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, Full, HPPE, 1 Pair | CT2UQQ SMP-X91-0122XLA4YesYesLimeYesTrekdryFull1€74.49
MECHANIX SFF-C91-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, Palm Side, 1 Pair | CT2UQR SFF-C91-0122XLA5YesNoBlackYesTrekdryPalm Side2€39.40
MECHANIX SMC-C91-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, Palm Side, TPR, 1 Pair | CT2UQT SMC-C91-0122XLA5YesYesGray, LimeYesTrekdryPalm Side2€64.21
MECHANIX SMV-C91-013 Mechanics Gloves, 3XL, Cut and Sewn Glove, Synthetic Leather, Tricot, 1 Pair | CT2URG SMV-C91-0133XLA5NoNoYellowNoThermoplastic RubberPalm And Fingers1€85.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MECHANIX SMC-C91-008 Mechanics Glove, Size S, Synthetic Leather, ANSI Cut Level A5
€68.41 /pack