KURIYAMA

Kuriyama of America, Inc., a division of Kuriyama Holdings Corporation, is a leading manufacturer of thermoplastic, rubber and metal hose products and related accessories. The company's line of products includes PVC and CPVC, pond aeration and EVA tubing; air breathing hoses; food / beverage hoses and replacement gaskets. The abrasion- and corrosion-resistant Kuriyama PVC tubing is widely used in pumping and drainage systems, beverage production and hydraulic systems to provide high flow rates in air and liquid lines. It has an operating temperature range of 25 - 150 degrees Fahrenheit and can withstand a maximum pressure of 65 psi at 70 degrees Fahrenheit. The company also offers a wide range of non-toxic air breathable hoses suitable for use in general Type C air supply lines, indoor in-plant air services and paint spray booths. These yarn-reinforced PVC Kuriyama hoses have a maximum working pressure of 250 psi at 70 degrees Fahrenheit and are available in different inside and outside diameters on Raptor Supplies.

See More

Request a Quote

KURIYAMA Food Hoses

Food HosesFDA- and USDA-approved food-grade hoses suitable for transferring dairy and pharmaceutical products. Consist of a PVC tube with rigid PVC helix and have a maximum pressure rating of 85 psi. Coupled assembly food hoses also available (71 Products)

KURIYAMA PVC and CPVC Tubing

PVC and CPVC TubingCorrosion- and abrasion-resistant PVC tubing designed to provide high flow rates in air and liquid lines; can withstand a maximum pressure of 250 psi at 70 degrees F. Braided and reinforced tubing variants also available (69 Products)

KURIYAMA Breathable Air Tubing

Breathable Air TubingNon-toxic & low-odour air-breathing hoses ideal for use in Type C air supply lines, indoor in-plant air services and paint spray booths. Have yarn-reinforced PVC construction and a maximum working pressure of 250 psi at 70 degrees F. Available in 300- and 500-ft lengths (4 Products)

KURIYAMA Parts

PartsIncludes Buna-N replacement gaskets for use with quick-acting couplings. Can efficiently operate at temperatures ranging from -40 to 250 degrees F and are offered in packs of 10 (3 Products)

KURIYAMA Tubing

Tubing(30 Products)

KURIYAMA Pond Aeration Tubing

Pond Aeration TubingNautilus K2W Series flexible PVC tubing ideal for transferring air to pond aeration systems; naturally sinks in water without using extra weights. Features a maximum pressure rating of 50 psi at 70 degrees F and is available in 100-, 200- and 250-ft lengths (5 Products)

KURIYAMA Ethyl Vinyl Acetate (EVA) Tubing

Ethyl Vinyl Acetate (EVA) TubingRoHS-compliant, EVA-yarn-reinforced spray hoses widely used for agricultural chemical transport and low-pressure spraying. Can withstand a maximum pressure of 300 psi and have an operating temperature range of -30 to 150 degrees F (4 Products)

About Kuriyama

Kuriyama of America, Inc., a division of Kuriyama Holdings Corporation, is a leading manufacturer of thermoplastic, rubber and metal hose products and related accessories. The company's line of products includes PVC and CPVC, pond aeration and EVA tubing; air breathing hoses; food / beverage hoses and replacement gaskets. The abrasion- and corrosion-resistant Kuriyama PVC tubing is widely used in pumping and drainage systems, beverage production and hydraulic systems to provide high flow rates in air and liquid lines. It has an operating temperature range of 25 - 150 degrees Fahrenheit and can withstand a maximum pressure of 65 psi at 70 degrees Fahrenheit. The company also offers a wide range of non-toxic air breathable hoses suitable for use in general Type C air supply lines, indoor in-plant air services and paint spray booths. These yarn-reinforced PVC Kuriyama hoses have a maximum working pressure of 250 psi at 70 degrees Fahrenheit and are available in different inside and outside diameters on Raptor Supplies.