Flat Shipping

Flat Shipping at €24.99 + VAT

MECHANIX S2CC-06-011 Knit Gloves, Size 2XL, ANSI Cut Level A9, Palm, Dipped, HPPE, Smooth, 1 Pair | CT2UJU

MECHANIX S2CC-06-011 Knit Gloves, Size 2XL, ANSI Cut Level A9, Palm, Dipped, HPPE, Smooth, 1 Pair

Item: CT2UJU Model: S2CC-06-011Cross Ref: 61DF07
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Ansi/isea Cut LevelA9
Coating CoveragePalm
Coating MaterialWater Based Polyurethane
Coating TextureSmooth
Coating TypeDipped
ConstructionSeamless Knit
CuffKnit
Cuff ColorGreen
Double-dippedNo
Fda CompliantNo
FeaturesSilicone-Free, Touchscreen Compatible
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Impact Protection StyleLow Profile
Includes Reinforced Thumb CrotchNo
Knit MaterialHPPE
Knit Material ColorGreen
Latex-freeNo
Length12"
Liner MaterialTungsten Steel, HPPE
Lint-freeNo
Pairs Per Package1
PerformanceGeneral Purpose
Reflective BackingNo
Silicone-freeYes
Size2XL
Thickness13 ga.
Touchscreen CompatibleYes
Additional Hazard ProtectionNone
Ansi/isea Abrasion Cycles10000
Ansi/isea Abrasion Level5
Ansi/isea Cut Load6000g
Cuff StyleKnit
En 388 Impact RatedYes
En 388 Rating4X42F
Fabric Weight15 oz.
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove FeaturesSilicone Free, Touchscreen Compatible
Glove Length12"
Glove Liner MaterialHPPE, Tungsten Steel
Glove PerformanceGeneral Purpose
Glove StyleKnit
Size- Alpha2XL
Size- Numeric11
Sold AsPair
StandardsANSI/ISEA, CE STANDARDS

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAnsi/isea Cut LevelSizeCoating CoverageCoating TextureKnit MaterialCoating TypeSilicone-freeThicknessPkg. Qty.Price
MECHANIX S2DE-58-500 Coated Glove, M, Nitrile, HPPE, 1 Pair | CT2UDR S2DE-58-500A3MPalmSmoothHPPE-No13 ga.2€18.36
MECHANIX S85CJ-06-010 Speedknit Glove | CT2UEH S85CJ-06-010A5XLPalmSandyAramid-No13 ga.2€55.83
MECHANIX S35CJ-06-011 Speedknit Glove | CT2UEK S35CJ-06-011A52XLPalmSandyAramid-No13 ga.2€36.93
MECHANIX S35CJ-06-008 Speedknit Glove | CT2UEL S35CJ-06-008A5MPalmSandyAramid-No13 ga.2€36.93
MECHANIX S85CJ-06-011 Speedknit Glove | CT2UEM S85CJ-06-011A52XLPalmSandyAramid-No13 ga.2€55.83
MECHANIX S85CJ-06-008 Speedknit Glove | CT2UEP S85CJ-06-008A5MPalmSandyAramid-No13 ga.2€51.23
MECHANIX S85CJ-06-007 Speedknit Glove | CT2UEQ S85CJ-06-007A5SPalmSandyAramid-No13 ga.2€55.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MECHANIX S2CC-06-011 Knit Gloves, Size 2XL, ANSI Cut Level A9, Palm, Dipped, HPPE, Smooth, 1 Pair
€36.54 /unit