SMITH BEARING

Smith Bearings catalogue includes cam followers, bearings, bushings, rail and shafts. Smith Bearing cam followers are used in applications requiring moderate shock loads and running loads. They are made of high-quality bearing grade steel and are available in standard stud, heavy stud (for extremely high loads or high-impact applications) and yoke types.

See More

Request a Quote

SMITH BEARING Cam Followers and Track Rollers

Cam Followers and Track RollersMade from high-quality bearing steel / corrosion-resistant stainless steel and are available in both Imperial and Metric sizes. Available in yoke and stud style variants(749 Products)

SMITH BEARING Roller Bearing

Roller Bearing(68 Products)

SMITH BEARING Bearing Accessories

Bearing Accessories(28 Products)

Things To Consider

Cross-Reference Alternatives

Smith Bearing product's model numbers generally cross individual reference to the equivalent Bishop-Wisecarver, INA & 80/20 MPNs (manufacturer's part numbers). So, if you're looking for cam followers & track rollers that are either out of stock or obsolete, chances are Raptor Supplies has the alternate product available.

Shipping

These Smith Bearing products are generally small in size and require compact packaging. They are suitable for courier shipment and not air freight.

About Smith Bearing

Smith Bearings catalogue includes cam followers, bearings, bushings, rail and shafts. Smith Bearing cam followers are used in applications requiring moderate shock loads and running loads. They are made of high-quality bearing grade steel and are available in standard stud, heavy stud (for extremely high loads or high-impact applications) and yoke types.

Major Trade Names

Smith-Trax Shafts

Smith-Trax Shafts

Smith-Trax precision carbon steel heavy-duty shafts feature tight tolerances to ensure reliability & product fit with Smith-Trax yoke type track rollers. These Smith-Trax heavy-duty shafts eliminate the requirement for custom fabrication and are available in standard inch, standard metric & eccentri...

c inch variants.

Smith-Trax Bearings

Smith-Trax Bearings

Smith-Trax special-duty track roller bearings, made of high-alloy steel, are case-hardened to ensure long operating life. These bearings can handle both high radial & axial thrust load applications when fitted with deep-groove ball bearings or tapered roller bearings. Smith-Trax track roller bearing...

s handle thrust load that the standard needle roller bearings can not handle. They are available in plain stud, flanged stud, V-groove stud, V-groove yoke, flange yoke & plain yoke types.

SMITH-RAIL

SMITH-RAIL

SMITH-RAILS provide guidance systems supported by heavy-duty Smith-Trax track rollers for mounting material handling equipment. These guide rails decrease the system design time and sourcing costs. They are available in inch & metric size variants.

Frequently Asked Questions

What is a cam follower bearing?

Cam follower bearings are specialised roller or needle bearings that follow cams or tracks in motion systems.

What are the uses of cam follower bearings?

Cam follower bearings, also known as track followers, help the cam followers work efficiently. Cam followers feature a soft core to handle intermittent shock and heavy loads without fracturing.