Flat Shipping

Flat Shipping at €24.99 + VAT

MECHANIX S85CJ-06-011 Speedknit Glove | CT2UEM

MECHANIX S85CJ-06-011 Speedknit Glove

Item: CT2UEM Model: S85CJ-06-011Cross Ref: 803JE9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.60 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA5
Ansi/isea Impact Force8 kN
Coating CoveragePalm
Coating TextureSandy
ConstructionSeamless Knit
Cuff ColorGreen
Double-dippedNo
Fda CompliantNo
FeaturesCut Protection, Resists Heat
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Hand Protection StyleGlove
Impact Protection StyleLow Profile
Includes Reinforced Thumb CrotchNo
Knit MaterialAramid
Knit Material ColorGreen
Knuckle Protection MaterialTPR Rubber
Latex-freeNo
Length12"
Mfr. SeriesS85CJ06
Pairs Per Package1
Silicone-freeNo
Size2XL
Thickness13 ga.
Touchscreen CompatibleNo
Ansi/isea Abrasion Cycles1000
Ansi/isea Abrasion Level3
Ansi/isea Impact Level2
Atpv Rating12 cal/sq. cm
Base Coating CoveragePalm
Base Coating MaterialNeoprene, Nitrile
Cuff StyleKnit, Slip On
En 388 Rating3X43DP
En 407 Contact Heat Level15 sec.
Glove ConstructionSeamless Knit
Glove FeaturesCut Protection, Resists Heat
Glove Length12"
Ppe Category2
SeriesS85CJ06 Series
Size- Alpha2XL
Size- Numeric11
Sold AsPair
StandardsANSI, ANSI/ISEA 138, EN 388, EN 407

Shipping Info:

Ship weight (kg) 0.2745
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAnsi/isea Cut LevelSizeCoating CoverageCoating TextureKnit MaterialCoating TypeSilicone-freeThicknessPkg. Qty.Price
MECHANIX S2DE-58-500 Coated Glove, M, Nitrile, HPPE, 1 Pair | CT2UDR S2DE-58-500A3MPalmSmoothHPPE-No13 ga.2€18.36
MECHANIX S85CJ-06-010 Speedknit Glove | CT2UEH S85CJ-06-010A5XLPalmSandyAramid-No13 ga.2€55.83
MECHANIX S35CJ-06-011 Speedknit Glove | CT2UEK S35CJ-06-011A52XLPalmSandyAramid-No13 ga.2€36.93
MECHANIX S35CJ-06-008 Speedknit Glove | CT2UEL S35CJ-06-008A5MPalmSandyAramid-No13 ga.2€36.93
MECHANIX S85CJ-06-008 Speedknit Glove | CT2UEP S85CJ-06-008A5MPalmSandyAramid-No13 ga.2€51.23
MECHANIX S85CJ-06-007 Speedknit Glove | CT2UEQ S85CJ-06-007A5SPalmSandyAramid-No13 ga.2€55.83
MECHANIX S35CJ-06-007 Speedknit Glove | CT2UER S35CJ-06-007A5SPalmSandyAramid-No13 ga.2€36.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MECHANIX S85CJ-06-011 Speedknit Glove
€60.60 /pack