Flat Shipping

Flat Shipping at €24.99 + VAT

MECHANIX CWKWS-58-009 Mechanics Gloves, Size M, Synthetic Leather, Hook-and-Loop Cuff, Black/Gray, Tricot, 1 PR | CT4BVN

MECHANIX CWKWS-58-009 Mechanics Gloves, Size M, Synthetic Leather, Hook-and-Loop Cuff, Black/Gray, Tricot, 1 PR

Item: CT4BVN Model: CWKWS-58-009Cross Ref: 60XZ42
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Back ColorBlack
Back MaterialPrimaloft
ConstructionCut And Sewn
Cuff MaterialFleece
Cuff StyleHook And Loop
Fda CompliantNo
FeaturesPull Strap, Touchscreen Compatible
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Glove StyleMechanics
Hand Protection StyleGlove
Includes Double PalmNo
Includes Reinforced Thumb CrotchYes
InsulatedYes
Insulation MaterialPrimaloft
Latex-freeNo
Length13"
Liner MaterialTricot
Mfr. SeriesCWKWS-58
Min. Temp.Not Rated
Palm MaterialSynthetic Leather
PerformanceGeneral Purpose
Reflective BackingNo
Silicone-freeNo
SizeM
Stitching MaterialNylon
Touchscreen CompatibleYes
Additional Hazard Protection [merch]None
ColorBlack, Gray
En 388 Impact RatedYes
En 388 Rating2122X
Glove Back ColorBlack
Glove Back MaterialPrimaLoft
Glove ConstructionCut and Sewn
Glove FeaturesPull Strap, Touchscreen Compatible
Glove Insulation Weight40 g
Glove Length13"
Glove Liner MaterialTricot
Glove PerformanceGeneral Purpose
Min TempNot Rated
SeriesCWKWS-58 Series
Size- AlphaM
StandardsCE, EN 388:2016 2122X, EN 511 32X

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPalm MaterialCuff StyleLiner MaterialSizeInsulation MaterialColorSilicone-freeTouchscreen CompatiblePkg. Qty.Price
MECHANIX CWKSFF-X91-012 Mechanics Gloves, Size 2XL, Polyurethane, Hook-and-Loop Cuff, Full, Tricot, 1 Pair | CT3XYM CWKSFF-X91-012PolyurethaneHook And LoopTricot2XLFleeceYellowNoYes2€60.85
MECHANIX CWKSMG-X91-012 Mechanics Gloves, Size 2XL, Polyurethane, Hook-and-Loop Cuff, Full, Tricot, Pr, 1 Pair | CT3XYN CWKSMG-X91-012PolyurethaneHook And LoopTricot2XLFleeceYellowNoYes2€69.88
MECHANIX CWKPK-58-012 Mechanics Gloves, Size 2XL, Synthetic Leather, Gauntlet Cuff, Black/Gray, Tricot, 1 Pair | CT3XYQ CWKPK-58-012Synthetic LeatherGauntletTricot2XLPrimaloft-NoYes2€73.37
MECHANIX CWKWS-58-012 Mechanics Gloves, Size 2XL, Synthetic Leather, Black/Gray, Tricot, 1 PR | CT3XYR CWKWS-58-012Synthetic LeatherHook And LoopTricot2XLPrimaloft-NoYes2€49.50
MECHANIX CWKMG-58-012 Mechanics Gloves, Size 2XL, Synthetic Leather, Black/Gray, Tricot, 1 PR | CT3ZUT CWKMG-58-012Synthetic LeatherHook And LoopTricot2XL--NoYes2€39.80
MECHANIX CWKMP-58-012 Mechanics Gloves, Size 2XL, Synthetic Leather, Black/Gray, Tricot, 1 PR | CT3ZUU CWKMP-58-012Synthetic LeatherHook And LoopTricot2XL--NoYes2€58.72
MECHANIX CWKFF-58-012 Mechanics Gloves, Size 2XL, Synthetic Leather, Shirred Slip-On Cuff, Black/Gray, 1 Pair | CT3ZUV CWKFF-58-012Synthetic LeatherShirred Slip OnTricot2XLFleece-NoYes1€32.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MECHANIX CWKWS-58-009 Mechanics Gloves, Size M, Synthetic Leather, Hook-and-Loop Cuff, Black/Gray, Tricot, 1 PR
€78.39 /unit