Flat Shipping

Flat Shipping at €24.99 + VAT

MECHANIX CWKMG-58-012 Mechanics Gloves, Size 2XL, Synthetic Leather, Black/Gray, Tricot, 1 PR | CT3ZUT

MECHANIX CWKMG-58-012 Mechanics Gloves, Size 2XL, Synthetic Leather, Black/Gray, Tricot, 1 PR

Item: CT3ZUT Model: CWKMG-58-012Cross Ref: 60YW25
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.05 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Back ColorBlack
Back MaterialFleece
Coating CoverageUncoated
ConstructionCut And Sewn
Cuff MaterialFleece
Cuff StyleHook And Loop
Fda CompliantNo
FeaturesPull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Glove StyleMechanics
Hand Protection StyleGlove
Includes Double PalmNo
Includes Reinforced Thumb CrotchYes
InsulatedYes
Latex-freeNo
Length11"
Liner MaterialTricot
Mfr. SeriesCWKMG
Min. Temp.Not Rated
Palm MaterialSynthetic Leather
PerformanceGeneral Purpose
Reflective BackingNo
Silicone-freeNo
Size2XL
Stitching MaterialNylon
Touchscreen CompatibleYes
Additional Hazard Protection [merch]None
ColorBlack, Gray
En 388 Impact RatedNo
Glove Back ColorBlack
Glove Back MaterialFleece
Glove Coating CoverageUncoated
Glove ConstructionCut and Sewn
Glove FeaturesPull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Glove Insulation Weight40 g
Glove Length11"
Glove Liner MaterialTricot
Glove PerformanceGeneral Purpose
Insulation MaterialC40 3M Thinsulate
Min TempNot Rated
SeriesCWKMG Series
Size- Alpha2XL
StandardsCE, EN 388:2016 2121X

Shipping Info:

Ship weight (kg) 0.1238
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPalm MaterialCuff StyleLiner MaterialSizeInsulation MaterialColorSilicone-freeTouchscreen CompatiblePkg. Qty.Price
MECHANIX CWKSFF-X91-012 Mechanics Gloves, Size 2XL, Polyurethane, Hook-and-Loop Cuff, Full, Tricot, 1 Pair | CT3XYM CWKSFF-X91-012PolyurethaneHook And LoopTricot2XLFleeceYellowNoYes2€60.85
MECHANIX CWKSMG-X91-012 Mechanics Gloves, Size 2XL, Polyurethane, Hook-and-Loop Cuff, Full, Tricot, Pr, 1 Pair | CT3XYN CWKSMG-X91-012PolyurethaneHook And LoopTricot2XLFleeceYellowNoYes2€69.88
MECHANIX CWKPK-58-012 Mechanics Gloves, Size 2XL, Synthetic Leather, Gauntlet Cuff, Black/Gray, Tricot, 1 Pair | CT3XYQ CWKPK-58-012Synthetic LeatherGauntletTricot2XLPrimaloft-NoYes2€73.37
MECHANIX CWKWS-58-012 Mechanics Gloves, Size 2XL, Synthetic Leather, Black/Gray, Tricot, 1 PR | CT3XYR CWKWS-58-012Synthetic LeatherHook And LoopTricot2XLPrimaloft-NoYes2€49.50
MECHANIX CWKMP-58-012 Mechanics Gloves, Size 2XL, Synthetic Leather, Black/Gray, Tricot, 1 PR | CT3ZUU CWKMP-58-012Synthetic LeatherHook And LoopTricot2XL--NoYes2€58.72
MECHANIX CWKFF-58-012 Mechanics Gloves, Size 2XL, Synthetic Leather, Shirred Slip-On Cuff, Black/Gray, 1 Pair | CT3ZUV CWKFF-58-012Synthetic LeatherShirred Slip OnTricot2XLFleece-NoYes1€32.43
MECHANIX CWKSMG-X91-010 Mechanics Gloves, Size L, Polyurethane, Hook-and-Loop Cuff, ANSI Cut Level A5, 1 Pair | CT3ZUW CWKSMG-X91-010PolyurethaneHook And LoopTricotLFleeceYellowNoYes2€69.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MECHANIX CWKMG-58-012 Mechanics Gloves, Size 2XL, Synthetic Leather, Black/Gray, Tricot, 1 PR
€38.05 /pack