EasyView Dual Input Temperature Datalogger
This device allows monitoring and recording temperature measurements from two different sources simultaneously. It features a timer function that displays elapsed time and last min / max readings, data hold function that freezes the reading and an auto-power off feature (after 30 minutes of inactiv ... ity) to save battery life. The unit accepts seven types of thermocouples, including Type J, K, E, T, R, S and N. It also includes a built-in data logger to store up to 8800 data sets and an RS-232 port to transfer data to the computer for data analysis.