Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 50146 Center Reamer 3 Flutes 60 Degree 1/4 Hss | AA9GYG 1DBX6

KEO 50146 Center Reamer 3 Flutes 60 Degree 1/4 Hss

Item: AA9GYG Model: 50146Cross Ref: 1DBX6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCenter Reamer
ApplicationGeneral Purpose For Aluminum, Alloy, Carbon And Tool Steels With Better Finish Requirements
Body Dia.1/4"
FinishUncoated
Included Angle60°
MaterialHigh Speed Steel
Number Of Flutes3
Number Of Pieces1
Overall Length1 1/2"
Pilot GuideNo
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Dia.1/4"
System Of MeasurementFractional Inch
TypeSingle Ended
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsISO 9001:2008

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)0.76
Ship length (cm)3.81
Ship width (cm)0.76
HS code8207600061
Country of OriginUS

Product Variants

ProductModelMaterialFinishBody Dia.Shank Dia.Overall LengthNumber Of FlutesPrimary Material ApplicationPrice
KEO 50386 Center Reamer 3 Flutes 60 Degree 3/8 Hss | AA9GYH 1DBX7 50386High Speed SteelUncoated3/8"1/4"1 3/4"3Steel€17.49
KEO 50126 Center Reamer 3 Flutes 60 Degree 1/2 Hss | AA9GYJ 1DBX8 50126High Speed SteelUncoated1/2"1/4"2"3Steel€26.50
KEO 50586 Center Reamer 3 Flutes 60 Degree 5/8 Hss | AA9GYK 1DBX9 50586High Speed SteelUncoated5/8"3/8"2 1/4"3Steel€27.93
KEO 50346 Center Reamer 3 Flutes 60 Degree 3/4 Hss | AA9GYL 1DBY1 50346High Speed SteelUncoated3/4"1/2"2 5/8"3Steel€47.92
KEO 55772-TiALN Center Reamer 3 Flutes 100 Degree 1/4 Tialn | AC4GRL 2ZTP2 55772-TiALNCarbideTiAlN1/4"1/4"1 1/2"3Steel€40.31
KEO 55773-TiALN Center Reamer 3 Flutes 100 Degree 3/8 Tialn | AC4GTE 2ZTV5 55773-TiALNCarbideTiAlN3/8"1/4"1 3/4"3Steel€62.93
KEO 50128 Center Reamer 3 Flutes 82 Degree 1/2 Hss | AD2FXH 3P386 50128High Speed SteelUncoated1/2"1/4"2"3Steel€25.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 50146 Center Reamer 3 Flutes 60 Degree 1/4 Hss
€15.47 /unit