GENIE

Genie's product line incorporates platform lifts, laboratory mixers, personnel lifts, aerial work platforms, telehandlers and light towers. Genie portable material lifts are designed for lifting and moving electronic appliances weighing up to 1000 lb, as well as to function as a work table. These Genie lifting and stacking equipment feature a bevelled platform with front-swivel, non-marking casters for easy loading in pick-up trucks and field-installable foot brakes (on selected models) for additional security. Genie SLA-10 Series Superlift Advantage lifts are equipped with a fully adjustable straddle base ideal for handling both wide loads and narrow doorways. The brand's laboratory mixers feature hands-free or touch operation and 600 - 3200 rpm variable speed control. They are used for mixing the content of tubes or containers in cold rooms or incubators. These laboratory mixers come with a pop-off cup and a 3-inch platform.

See More

Request a Quote

GENIE Portable Material Lifts

Portable Material LiftsDesigned for lifting heavy loads (up to 1000 lb) in material handling industries. Feature a bevelled platform with front-swivel and non-marking casters for easy loading and unloading. Selected models come with field-installable foot brakes for additional security. (10 Products)

GENIE Invertible Fork Manual Material Lifts

Invertible Fork Manual Material LiftsDesigned to keep overhead mounted objects and walls steady for installation using reliable hold-down mechanism. Have a maximum load-lifting capacity of 500 lb and available in different lifting height and size variants (1 Product)

GENIE Personnel Lifts

Personnel Lifts(8 Products)

GENIE Platform Lifts

Platform LiftsStandard platform lifts with a maximum load-lifting capacity of 300 lb; designed for use in garages, warehouses and loading docks. Have a rugged aluminium frame and are available in manual and battery-operated variants (3 Products)

GENIE Manual Material Lift Accessories

Manual Material Lift AccessoriesIncludes fork extensions, ladders, lift booms, load platforms, wheels and other material lift accessories to increase the versatility and efficiency of manual or counter-weight forklifts or stackers  (18 Products)

GENIE Platform Lift and Stacker Accessories

Platform Lift and Stacker AccessoriesIncludes 20-lb CO2 tanks made of high-grade aluminium; designed for use with Genie equipment lifts (models 18F655 and 18F656) (1 Product)

GENIE Jib Crane Components

Jib Crane ComponentsSteel-made cradle attachments with a 16-inch-long and 2-inch-wide platform having a max load capacity of 300 lb (136 kg); ideal for various material lifting applications (1 Product)

GENIE ForkLift And Attachment Accessories

ForkLift And Attachment AccessoriesIncludes fork extension pins made of high-quality steel for use with Genie 33366-SGT Single Fork Extension (1 Product)

GENIE Parts

Parts(63 Products)

Things To Consider

Cross-Reference Alternatives

Some Genie MPNs cross individual references to the equivalent Eberebach, Benchmark Scientific and Beech model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Genie products available.

Shipping

These Genie lifting equipment products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Genie items are delivered by courier shipment and air freight for minimum downtime.

About Genie

Genie's product line incorporates platform lifts, laboratory mixers, personnel lifts, aerial work platforms, telehandlers and light towers. Genie portable material lifts are designed for lifting and moving electronic appliances weighing up to 1000 lb, as well as to function as a work table. These Genie lifting and stacking equipment feature a bevelled platform with front-swivel, non-marking casters for easy loading in pick-up trucks and field-installable foot brakes (on selected models) for additional security. Genie SLA-10 Series Superlift Advantage lifts are equipped with a fully adjustable straddle base ideal for handling both wide loads and narrow doorways. The brand's laboratory mixers feature hands-free or touch operation and 600 - 3200 rpm variable speed control. They are used for mixing the content of tubes or containers in cold rooms or incubators. These laboratory mixers come with a pop-off cup and a 3-inch platform.

Major Trade Names

Genie Fast Mast

Genie Fast Mast

Genie Fast Mast is a system available on selected Genie boom lifts, which allows for faster deployment and retrieval of the boom. This system is designed to improve efficiency on the job site by reducing the time it takes to set up and take down the boom lift, which can be especially useful when wor...

king on time-sensitive projects. This Fast Mast system design raises both primary and secondary booms simultaneously to help the operator reach full elevation fast and maximise productivity.

Genie XChassis Expanding Axles System

Genie XChassis Expanding Axles System

These expanding axles enable the operator to widen or narrow the machine's wheelbase to improve stability and manoeuvrability on the job site. This feature is useful when the machine travel over rough or uneven terrain, as it allows for a wider stance and uniform weight distribution. They are availa...

ble in Genie SX-150 and the Genie SX-180 aerial work platforms.

Genie Lift Power System

Genie Lift Power System

This system provides electrical power to the platform without requiring an external power source. It consists of a generator, an inverter and a power management system that work together to provide reliable, on-board power to the platform. The operators can use power tools and other electrical devic...

es from the platform without a separate generator or power source. This lift power system can be useful for maintenance and construction tasks that require power tools.

Frequently Asked Questions

Which models of Genie aerial work platforms have the Genie Lift Power system?

Genie Z-60/37 FE and Genie Z-45 XC platform units have the Genie Lift Power system.

How to maintain the brand's aerial work platforms?

  • Perform regular inspections of the machine and its components.
  • Clean the machine regularly, particularly after use in dusty or dirty conditions.
  • Check and maintain proper fluid levels, such as hydraulic fluid and engine oil.
  • Replace filters as needed.
  • Inspect and replace worn or damaged components, such as hoses, cables, and tires.

What are Genie portable material lifts?

Genie portable material lifts are compact, lightweight machines designed to lift and move heavy loads, such as construction materials and equipment, in confined spaces. They are used in construction, warehousing and manufacturing applications.