Machine Cutting Tools

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Coolant Fed Drill 9.6mm 140 Carbide
Item: AF8VTN
Model: A3289DPL-9.6
€327.85/unit (inc. GST)
Add To Cart
Corner Radius End Mill, Wxs Finish, 3 Flutes, 8 mm Milling Dia, Straight
Item: CT4YFA
Model: 3092081
€535.96/unit (inc. GST)
Add To Cart
Extension Spiral Point Tap, #8-32 Size, H3 Limit, 2 Flutes, Plug With TiALN Coating
Item: CN7NZK
Model: 091378AS88
€61.35/unit (inc. GST)
See Details
Jobber Length Drill Bit, #32 Size, 2 3/4 Inch Overall Length
Item: CQ8ZTZ
Model: C66086
€3.47/unit (inc. GST)
Add To Cart
This product can only be shipped in multiples of 12
Jobber Length Drill Bit, #38 Size, 2-1/2 Inch Overall Length
Item: CQ9JKE
Model: C16650
€23.43/unit (inc. GST)
Add To Cart
This product can only be shipped in multiples of 10
Jobber Length Drill Bit, 16 mm Size, 133 mm Overall Length
Item: CV2VDF
Model: VDS202A16000
€356.60/unit (inc. GST)
Add To Cart
Machine Tap, DIN 371/C-R15HSSE, M 3 x 0.5 Size
Item: CM6DYB
Model: 37626
€8.50/unit (inc. GST)
Add To Cart
Profiling Tool, -0.0025 Inch Centerline Offset, 0.06 Inch Head Width
Item: DF4FYU
Model: pf5-060250x
See Details
Spiral Flute Tap, M8X0.75 Thread Size, 10 mm Thread Length, 80 mm Length
Item: CU9FUX
Model: 21416-M8X0.75
€183.46/unit (inc. GST)
Add To Cart
Spiral Point Tap Plug #10x32 Ticn
Item: AG4DJE
Model: 1203808
€34.02/unit (inc. GST)
Add To Cart
Spiral Point Tap, #10-24 Size, H3 Limit, 2 Flutes, Bottom With Tin Coating
Item: CN4HBX
Model: 008246AS25
€10.01/unit (inc. GST)
See Details
Threaded Shank Drill Bit, #8 Drill Bit Size, 9/16 Inch Flute Length, Cobalt
Item: CT9DJG
Model: 953CO8SS
€6.34/unit (inc. GST)
Add To Cart
12...82008201

We are here to help!

Looking for a part not listed here?