KEO

KEO Cutters is an ISO 9001:2008 certified manufacturer of high-grade solid cutting tools. The company's line of products includes combined drills and countersinks, spotting drills, chamfer and drill mills, counterbores, centre reamers, milling cutters and tool sets. These KEO tools are available in high-speed steel, cobalt and carbide versions with different coatings to ensure maximum tool utilisation and low maintenance cost. The KEO Milling Cutters catalogue comprises hole-type (keyseat, dovetail and T-slot) and shank-type (side milling, shell mill and slitting saw) milling cutters. These tools are designed for milling operations in machining centres and are available in different face widths, helix angles and cutter diameters. Choose from a wide range of milling cutters and other KEO products, such as countersinks, centre reamers, porting tools, counterbores and spotting drill bits, on Raptor Supplies.

See More

Request a Quote

KEO Spotting Drill Bits

Spotting Drill BitsCarbide, cobalt and HSS drill bits used to drill ultra-precise holes on irregular surfaces. Feature a narrow chisel edge for extended reach and can be used on various ferrous and nonferrous surfaces(326 Products)

KEO Combined Drill/Countersinks

Combined Drill/CountersinksShort and double-ended drills used for creating shallow centre holes and countersinking screws in steel and ferrous materials. Made of carbide, cobalt, steel or HSS-TiN and are available in different lengths and sizes(1901 Products)

KEO Countersinks Center Reamers

Countersinks Center ReamersCarbide, cobalt or steel made cutting tools used to create deep holes in both metal and wood workpieces and also smoothen the rough-edges around drilled holes. Available in 3- / 4- / 6-flute, cap screw & jig bore variants(58 Products)

KEO Milling Cutters

Milling CuttersCarbide or steel made dovetail, narrow, small, standard and T-slot cutters used for slotting and profiling applications in milling machines. Available in different shank diameters(1097 Products)

KEO Porting Tools Counterbores

Porting Tools CounterboresUsed in precision machining processes and to contour ports in NC and CNC porting applications. Have a helix design that eliminates smearing and material build-up on the cutting edges(69 Products)

About Keo

KEO Cutters is an ISO 9001:2008 certified manufacturer of high-grade solid cutting tools. The company's line of products includes combined drills and countersinks, spotting drills, chamfer and drill mills, counterbores, centre reamers, milling cutters and tool sets. These KEO tools are available in high-speed steel, cobalt and carbide versions with different coatings to ensure maximum tool utilisation and low maintenance cost. The KEO Milling Cutters catalogue comprises hole-type (keyseat, dovetail and T-slot) and shank-type (side milling, shell mill and slitting saw) milling cutters. These tools are designed for milling operations in machining centres and are available in different face widths, helix angles and cutter diameters. Choose from a wide range of milling cutters and other KEO products, such as countersinks, centre reamers, porting tools, counterbores and spotting drill bits, on Raptor Supplies.