Flat Shipping

Flat Shipping at €24.99 + VAT

SIMPSON ELECTRIC F451340 Panel Meter 4-1/2, 120Vac, 200Vac | CU2YQQ

SIMPSON ELECTRIC F451340 Panel Meter 4-1/2, 120Vac, 200Vac

Item: CU2YQQ Model: F451340Cross Ref: 23JD07
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€498.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Panel Meter
Ac Supply Voltage120V AC
Ac Voltage Input120V AC
Ac Voltage Supply Max.120V AC
Accuracy+/-10%
Cutout Din Size1/8"
Cutout Height1 49/64"
Cutout Width3 5/8"
Digit Height - Max.0.56"
Digital Display Screen ColorRed
Digital Display Screen TypeLED
Display FeaturesHigh Contrast
Function TypeDigital Panel Meter
Includes Mounting HardwareNot Included
Manufacturers Warranty Length2 yrs.
Nema Enclosure Rating4X
Number Of Display Digits4.5
Overall Depth3.45"
Overall Height1.89"
Overall Width3.78"
Parameters MeasuredAC Voltage
SeriesF45 Series
StandardsUL
Supply Voltage120V AC
Terminal Connection TypeScrew Clamp
Voltage Display200V AC
Voltage Display - Maximum200V AC

Shipping Info:

Ship weight (kg) 0.45

Product Variants

ProductModelDisplay SpanDepthTrue RmsExcitation VoltagePower RequiredProcess ConnectionUse WithDigit SizePrice
SIMPSON ELECTRIC H340-1-91-020 Digital Panel Meter Temperature | AA9UGJ 1FD12 H340-1-91-020-328°F to +2192°F3 1/4"-No----€600.71
SIMPSON ELECTRIC 24503 Digital Panel Meter Dc Voltage | AB3GGD 1T902 2450319994 18/25"-No---3 1/2"€436.85
SIMPSON ELECTRIC M235-0-2-13-0 Digital Panel Meter Dc Voltage | AB4CVJ 1X345 M235-0-2-13-019992 9/25"-No9-32V DC--3 1/2"€283.87
SIMPSON ELECTRIC H335-1-81-020 Digital Panel Meter Resistance | AD7JVJ 4EU93 H335-1-81-02019993 1/4"-No---3 1/2"€627.51
SIMPSON ELECTRIC F35-1-91-0 Digital Panel Meter Frequency | AD9MCH 4TL78 F35-1-91-020 to 199.92.94"-No---3 1/2"€253.69
SIMPSON ELECTRIC 12227 Multimeter | CU2YNQ 12227--------€763.36
SIMPSON ELECTRIC M23512740 Backlit 3 1/2 Digital Meter | CU2YNR M23512740--------€371.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMPSON ELECTRIC F451340 Panel Meter 4-1/2, 120Vac, 200Vac
€498.83 /unit