HARRINGTON NER010SD-10 Electric Chain Hoist 2000 lb. 10 ft Voltage 230 | AA6MLW 14H722

HARRINGTON NER010SD-10 Electric Chain Hoist 2000 lb. 10 ft Voltage 230

Item: AA6MLW Model: NER010SD-10Cross Ref: 14H722
In Stock

Get it by Friday, Jun 13

€8,229.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Chain Hoist
Amperage Draw9.1A
Amps @ Low Volts9.1A
Brake TypeDC Current
Capacity2000 lbs.
ClassificationH4
ClutchFriction
ColorYellow
ConfigurationHook Mounted - No Trolley
Control Cord6 ft.
FinishElectrostatic Enamel
Headroom Size16.938"
Housing Depth8.312"
Housing Length24 1/2"
Housing Width9.688"
Lift10 ft.
Lift Speed28/4.5 FPM
Load Capacity2000 lbs.
LubricationOil Bath
Min. Between Hooks16.938"
Motor Hp2 2/5 hp
Number Of Speeds2
Phase3
Reeving1
Thermal ProtectionYes
Body Depth8 5/16"
Body FinishEnamel
Body Length24 1/2"
Body MaterialAluminum
Body Width9 11/16"
Chain FinishNickel Plated
Chain GradeGrade 80
Chain MaterialAlloy Steel
Controller Cord Length6 ft.
ControlsPush Button Pendant
Duty ClassificationH4 - Heavy Duty
FeaturesCount Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State Of The Art Chain Technology, Unique Smart Limit Option
For Outdoor UseYes
Headroom16 29/32"
Hoist Ip RatingIP55
IncludesChain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Includes BrakeBrake Included
Includes ClutchClutch Included
Lifting Capacity2000 lbs.
Lifting Hook MaterialCarbon Steel
Lifting Hook Opening Width1 3/16"
Lifting Hook TypeSwivel Hook With Safety Latch
Manufacturer's Warranty Length1 yr.
Max Current Draw9.1A
Maximum Lift Speed28 FPM
Maximum Lifting Length10 ft.
Minimum Lift Speed4.5 FPM
Minimum Retracted Length16.906"
Motor Horsepower2 3/8 hp
Mount TypeHook Mounted - No Trolley
Number Of Load Chains1
Number Of Reeves1
Operating Voltage230V AC
Overload Protection IncludedYes
Pendant Ip RatingIP65
Resistance PropertiesCorrosion Resistant, Wear Resistant
Speed ProgrammabilityProgrammable By VFD
StandardsASME B30.16, ASME HST-1M, NFPA 70, ROHS COMPLIANT, UL 1340
Tonnage - Lifting Capacity1 ton.

Shipping Info:

Ship weight (kg) 53.55
Ship height (cm)67.31
Ship length (cm)48.26
Ship width (cm)49.53
HS code8425110000
Country of OriginJP

Product Variants

ProductModelMotor HpLift SpeedHeadroom SizeBrake TypeNumber Of SpeedsLoad CapacityMin. Between HooksReevingPrice
HARRINGTON NER005LD-10 Electric Chain Hoist 1000 lb. 10 ft Voltage 230 | AA6MLL 14H713 NER005LD-103/4 hp15/2.5 FPM14 5/8"DC Current21000 lbs.14 5/8"1€5,520.60
HARRINGTON NER005SD-10 Electric Chain Hoist 1000 lb. 10 ft Voltage 230 | AA6MLP 14H716 NER005SD-101 1/5 hp29/5 FPM14 5/8"DC Current21000 lbs.14 5/8"1€6,057.00
HARRINGTON NER010LD-10 Electric Chain Hoist 2000 lb. 10 ft Voltage 230 | AA6MLT 14H719 NER010LD-101 1/5 hp14/2.5 FPM16.938"DC Current22000 lbs.16.938"1€6,114.60
HARRINGTON NER020LD-10 Electric Chain Hoist 4000 lb. 10 ft Voltage 230 | AA6MLZ 14H725 NER020LD-102 2/5 hp14/2.5 FPM22 5/8"DC Current24000 lbs.22 5/8"1€8,191.80
HARRINGTON NER020SD-10 Electric Chain Hoist 4000 lb. 10 ft Voltage 230 | AA6MMC 14H728 NER020SD-104 7/10 hp28/4.5 FPM23.187"DC Current24000 lbs.23.187"1€10,726.20
HARRINGTON NER030CD-10 Electric Chain Hoist 6000 lb. 10 ft Voltage 230 | AA6MMF 14H731 NER030CD-104 7/10 hp17/3 FPM32.938"DC Current26000 lbs.32.938"2€10,290.60
HARRINGTON NER050LD-10 Electric Chain Hoist 10000 lb. 10 ft Volt 230 | AA6MMJ 14H734 NER050LD-104 7/10 hp11/2 FPM33 1/2"DC Current210000 lbs.33 1/2"2€15,246.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON NER010SD-10 Electric Chain Hoist 2000 lb. 10 ft Voltage 230
€8,229.60 /unit