HARRINGTON NER020LD-10 Electric Chain Hoist 4000 lb. 10 ft Voltage 230 | AA6MLZ 14H725

HARRINGTON NER020LD-10 Electric Chain Hoist 4000 lb. 10 ft Voltage 230

Item: AA6MLZ Model: NER020LD-10Cross Ref: 14H725
In Stock

Get it by Wednesday, Jun 11

€8,191.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Chain Hoist
Amperage Draw9.1A
Amps @ Low Volts9.1A
Brake TypeDC Current
Capacity4000 lbs.
ClassificationH4
ClutchFriction
ColorYellow
ConfigurationHook Mounted - No Trolley
Control Cord6 ft.
FinishElectrostatic Enamel
Headroom Size22 5/8"
Housing Depth9 1/2"
Housing Length27.938"
Housing Width11.688"
Lift10 ft.
Lift Speed14/2.5 FPM
Load Capacity4000 lbs.
LubricationOil Bath
Min. Between Hooks22 5/8"
Motor Hp2 2/5 hp
Number Of Speeds2
Phase3
Reeving1
Thermal ProtectionYes
Body Depth9 1/2"
Body FinishEnamel
Body Length27 15/16"
Body MaterialAluminum
Body Width11 11/16"
Chain FinishNickel Plated
Chain MaterialAlloy Steel
Controller Cord Length6 ft.
ControlsPush Button Pendant
For Outdoor UseYes
Hoist Ip RatingIP55
Includes BrakeBrake Included
Includes ClutchClutch Included
Lifting Hook MaterialCarbon Steel
Lifting Hook Opening Width1 19/32"
Max Current Draw9.1A
Maximum Lifting Length10 ft.
Minimum Retracted Length22.594"
Mount TypeHook Mounted - No Trolley
Operating Voltage230V AC
StandardsASME B30.16, ASME HST-1M, NFPA 70, ROHS COMPLIANT, UL 1340

Shipping Info:

Ship weight (kg) 72.45
Ship height (cm)67.31
Ship length (cm)53.34
Ship width (cm)53.34
HS code8425110000
Country of OriginJP

Product Variants

ProductModelMotor HpLift SpeedHeadroom SizeBrake TypeNumber Of SpeedsLoad CapacityMin. Between HooksReevingPrice
HARRINGTON NER005LD-10 Electric Chain Hoist 1000 lb. 10 ft Voltage 230 | AA6MLL 14H713 NER005LD-103/4 hp15/2.5 FPM14 5/8"DC Current21000 lbs.14 5/8"1€5,520.60
HARRINGTON NER005SD-10 Electric Chain Hoist 1000 lb. 10 ft Voltage 230 | AA6MLP 14H716 NER005SD-101 1/5 hp29/5 FPM14 5/8"DC Current21000 lbs.14 5/8"1€6,057.00
HARRINGTON NER010LD-10 Electric Chain Hoist 2000 lb. 10 ft Voltage 230 | AA6MLT 14H719 NER010LD-101 1/5 hp14/2.5 FPM16.938"DC Current22000 lbs.16.938"1€6,114.60
HARRINGTON NER010SD-10 Electric Chain Hoist 2000 lb. 10 ft Voltage 230 | AA6MLW 14H722 NER010SD-102 2/5 hp28/4.5 FPM16.938"DC Current22000 lbs.16.938"1€8,229.60
HARRINGTON NER020SD-10 Electric Chain Hoist 4000 lb. 10 ft Voltage 230 | AA6MMC 14H728 NER020SD-104 7/10 hp28/4.5 FPM23.187"DC Current24000 lbs.23.187"1€10,726.20
HARRINGTON NER030CD-10 Electric Chain Hoist 6000 lb. 10 ft Voltage 230 | AA6MMF 14H731 NER030CD-104 7/10 hp17/3 FPM32.938"DC Current26000 lbs.32.938"2€10,290.60
HARRINGTON NER050LD-10 Electric Chain Hoist 10000 lb. 10 ft Volt 230 | AA6MMJ 14H734 NER050LD-104 7/10 hp11/2 FPM33 1/2"DC Current210000 lbs.33 1/2"2€15,246.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON NER020LD-10 Electric Chain Hoist 4000 lb. 10 ft Voltage 230
€8,191.80 /unit