Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-25-1253 Oscillating Tool Blade, 1 1/8 Inch Blade Width, 2 3/16 Inch Blade Length | CT3MTK

MILWAUKEE 49-25-1253 Oscillating Tool Blade, 1 1/8 Inch Blade Width, 2 3/16 Inch Blade Length

Item: CT3MTK Model: 49-25-1253Cross Ref: 60RK33
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOscillating Tool Blade
Blade Length2 3/16"
Blade MaterialBi Metal
Blade ShapeStraight
Blade Thickness0.031"
Blade TypeStraight Cutting
Blade Width1 1/8"
Compatible With AdapterMilwaukee
Connection StyleUniversal Open Back
Cut StyleFlush Cut
Cutting Edge StyleToothed Edge
Edge MaterialBi Metal
Materials CutDrywall, PVC, Soft Metal, Wood With Nails
Maximum Oscillations Per Minute20000
Overall Length2.188"
Primary Material ApplicationDrywall, Nail Embedded Wood, PVC, Soft Metal
Oscillating Tool Accessory TypeCutting Blade

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBlade ShapeBlade WidthBlade TypeBlade LengthOverall LengthBlade MaterialEdge MaterialConnection StylePkg. Qty.Price
MILWAUKEE 49-25-1203 Oscillating Tool Blade, 1 1/4 Inch Blade Width, 2 11/16 Inch Blade Length, Flush Cut | CT3MTG 49-25-1203Straight1 1/4"Flush Cut2 11/16"2.688"Bi MetalTitaniumUniversal Open Back1€27.76
MILWAUKEE 49-25-1251 Oscillating Tool Blade, 1 1/8 Inch Blade Width, 2 3/16 Inch Blade Length, Flush Cut | CT3MTH 49-25-1251Straight1 1/8"Flush Cut2 3/16"2.188"Bi MetalTitaniumUniversal Open Back1€26.64
MILWAUKEE 49-25-1259 Oscillating Tool Blade, 1 1/8 Inch Blade Width, 2 3/16 Inch Blade Length | CT3MTJ 49-25-1259Straight1 1/8"Straight Cutting2 3/16"2.188"Bi MetalBi MetalUniversal Open Back10€169.47
MILWAUKEE 49-25-1261 Oscillating Tool Blade, 1 3/4 Inch Blade Width, 2 3/16 Inch Blade Length, Flush Cut | CT3MTL 49-25-1261Straight1 3/4"Flush Cut2 3/16"2.188"Bi MetalTitaniumUniversal Open Back1€25.95
MILWAUKEE 49-25-1269 Oscillating Tool Blade, 1 3/4 Inch Blade Width, 2 3/16 Inch Blade Length | CT3MTM 49-25-1269Straight1 3/4"Straight Cutting2 3/16"2.188"Bi MetalBi MetalUniversal Open Back10€179.00
MILWAUKEE 49-25-1521 Oscillating Tool Blade, 1 3/8 Inch Blade Width, 1 1/2 Inch Blade Length, Straight Cutting | CT3MTN 49-25-1521Straight1 3/8"Straight Cutting1 1/2"1 1/2"Bi MetalCarbideUniversal Open Back1€30.51
MILWAUKEE 49-25-1501 Oscillating Tool Blade, 1 3/8 Inch Blade Width, 1 1/2 Inch Blade Length | CT3MTP 49-25-1501Straight1 3/8"Straight Cutting1 1/2"3.562"Bi MetalCarbideUniversal Open Back1€29.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-25-1253 Oscillating Tool Blade, 1 1/8 Inch Blade Width, 2 3/16 Inch Blade Length
€53.09 /unit