NORGREN

The company's extensive product line includes actuators, filter regulators, lubricators, directional valves, air switches, gauges and element assemblies. Norgren regulators are designed to filter and lubricate wet, compressed air before entering the cylinder and are suitable for single-stage air compression systems. They feature the Excelon Plus design for facilitating in-line installation and a quick-release bayonet bowl to allow automatic drainage. The brand's push-to-connect type tee fittings offer fast assembly, eliminating the need for special tools and providing optimal flow. Their ultra-compact design allows installation when space is at a premium. They have a plastic body with brass components to provide durability and excellent corrosion resistance.

See More

Request a Quote

NORGREN Push to Connect Tube Fittings

Push to Connect Tube Fittings (93 Products) Easy-to-use fittings to connect a compressed air line without the use of any tools; feature a resilient O-ring for sealing and a grip ring to position the tube. Include compression and BSP connection fittings available in different materials, connection types and pipe / hex sizes

NORGREN Parts

Parts (1 Products) Includes a variety of Norgren gauges, O-rings, sight feed dome assemblies and repair kits useful in simplifying installation and reducing maintenance time

Things To Consider

Cross-Reference Alternatives

Norgren MPNs cross individual references to the equivalent Parker and Vulcan Hart products. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Norgren products available.

Shipping

These Norgren products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Norgren items are delivered by courier shipment and air freight for minimum downtime.

About NORGREN

The company's extensive product line includes actuators, filter regulators, lubricators, directional valves, air switches, gauges and element assemblies. Norgren regulators are designed to filter and lubricate wet, compressed air before entering the cylinder and are suitable for single-stage air compression systems. They feature the Excelon Plus design for facilitating in-line installation and a quick-release bayonet bowl to allow automatic drainage. The brand's push-to-connect type tee fittings offer fast assembly, eliminating the need for special tools and providing optimal flow. Their ultra-compact design allows installation when space is at a premium. They have a plastic body with brass components to provide durability and excellent corrosion resistance.

Major Trade Names

Lintra Plus Rodless Cylinders

Lintra Plus Rodless Cylinders

These cylinders feature a lightweight design extrusion to reduce weight & increase material efficiency and universal mounting grooves to allow direct mounting of additional mechanical components. They have a unique closing system to reduce friction & allow efficient fluid movement, and a guide pad a ... ssembly to offer more support and load capacity during operation. They are ideal for applications like lifting / transport, filling, cutting, feeding / guiding and spraying.

Flexisol Solenoid Valves

Flexisol Solenoid Valves

Flexisol solenoid valves are designed to control gases within medical devices and diagnostic instruments. Their small size makes them perfect for use in compact environments. They feature an NBR (nitrile butadiene rubber) seal that offers excellent resistance to petroleum products and allows quick i ... nstallation with the help of an M3 mounting screw. They are available in 2-way and 3-way configurations.

ISOLine Roundline Cylinders

ISOLine Roundline Cylinders

These single-acting cylinders are designed for small-and medium-force applications. They offer low friction 'Z' type seal to allow smooth operation in both high and low speeds, thereby preventing damage to critical components and offering prolonged life. They are made of non-corroding materials to a ... llow use in aggressive environments and the ability to withstand temperatures up to 80 degrees Celsius.

Elion Rodless Electric Actuators

Elion Rodless Electric Actuators

These actuators have innovative drive technologies and servo motors to provide accurate and repeatable positioning for various industrial applications. They come with integrated holding brakes that enable actuators to self-lock when the power is isolated and feature an internal guidance system to to ... lerate offset loads. They also come with carriage wipers to remove contamination and protect actuators from environmental factors

NORGREN Competitive Advantages

Ecology Cylinders With Ultra Cushion Seals

Ecology Cylinders With Ultra Cushion Seals

These cylinders feature a unique, one-piece, compound seal of nitrile that provides exceptionally fast 'out of cushion' stroke reversal without using ball checks. This seal is embedded within a precision machined groove that allows both linear and radial 'float', eliminating problems associated with misalignment. It is used in conjunction with an i ... mpact-dampening piston seal to decelerate and reduce end-of-stroke noise in Norgren ecology cylinders.

Frequently Asked Questions

Q. What is the difference between toothbelt and ball screw drives?

A. Norgren actuators offer toothbelt and ball screw drive options. The toothbelt drive provides longest strokes with speeds up to 10 m/s, while the ball screw drive moves higher loads with accurate and repeatable positioning.

Q. What are air bellows?

A. These units are an integral part of any industrial pneumatic system, designed to absorb vibrations & shocks and change inner pressure to prevent damage.

Q. What is the function of a pneumatic cylinder?

A. Pneumatic cylinders are mechanically engineered to utilise the power of compressed air to create movement. They can be used in various applications, including brakes on cars, rock drills, pavement breakers, riveters, forging presses, paint sprays and blast cleaners.

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.