HARRINGTON

Harrington Hoist offers a complete line of lifting products, such as chain hoists, trolleys, clamps and crane products for various industrial applications. Harrington electric chain hoists are used in heavy-load lifting applications. These low-maintenance hoists are available in various models, categorised based on lifting speed and motor specification. Harrington lever hoists feature all-steel construction for strength and cushioned handles for comfortable heavy-load lifting and come in different sizes and load capacities. These hoists offer a 360-degree handle rotation and can therefore be used horizontally, vertically, inverted or at any other load angle.

See More

Request a Quote

HARRINGTON Electric Hoists

Electric HoistsH2, H3 and H4 electric hoists widely used in automotive maintenance facilities and small machine shops to safely lift heavy loads up to 20000 lb. Can be controlled using a 110 / 120V push button control pendant. Certain models come with a trolley for use on different beam types. (738 Products)

HARRINGTON Lever Chain Hoists

Lever Chain HoistsDesigned to lift heavy loads vertically / horizontally for pulling, dragging, stretching and positioning applications. Feature a lever mechanism for lifting and load brakes for holding the load while lifted. Capable of lifting loads up to 12000 lb(73 Products)

HARRINGTON Air Chain Hoists

Air Chain HoistsSuitable for lifting and moving heavy loads in flammable environments to avoid arc and spark-explosion accidents. Capable of lifting / moving up to 12000 lb load over a maximum height of 20 feet and are available in different lifting speeds and control mechanisms (92 Products)

HARRINGTON Manual Chain Hoists

Manual Chain HoistsDesigned to lift loads in factories, manufacturing plants, garages and maintenance & logistics centres. Feature chain lifting mechanism for manoeuvring loads in tight spaces. Available in load capacities ranging from 500 to 40000 lb(85 Products)

HARRINGTON Parts

PartsIncludes bottom hooks, brake springs & free chain springs for lever hoists and canvas chain containers. Bottom hook assemblies feature rugged steel construction for lifting heavy loads, with safety latches securing loads(85 Products)

HARRINGTON Radio Remote Controls

Radio Remote ControlsRadio pendants designed for use with winches, hoists and cranes easily. Feature separate up / down hoist movement function buttons, e-stop and strain relief. IP65 rated for protection against dust and water sprays.Emergency stop button & quick-disconnect functionality also present(1 Product)

HARRINGTON Trolleys

TrolleysHoist trolleys used with electric, air and manual hosts for lifting and moving loads around the workspace. Feature sealed precision bearings for maintenance-free operation. Available in load capacities ranging from 1000 to 20000 lb(19 Products)

HARRINGTON Jib Cranes

Jib Cranes(42 Products)

HARRINGTON Gantry Cranes

Gantry Cranes(8 Products)

HARRINGTON Pipe Hangers and Clamps

Pipe Hangers and ClampsHoist and crane beam clamps designed for mounting on tapered or flat I-beams. Ideal for reducing beam stress in construction and industrial applications. Feature adjustable jaws for fitting beams of sizes between 3 & 7-1/2 inches. Available in 2000 & 4000 lb capacities(5 Products)

HARRINGTON Cable / Hose Festoon Systems

Cable / Hose Festoon SystemsIncludes guide-wire festoon hangers ideal for use with round cables of sizes ranging from 7/16 to 9/16 inches (1 Product)

Things To Consider

Cross-Reference Alternatives

Harrington Hoist's products' model numbers generally cross individual reference to the equivalent Dayton & Vestil MPNs (manufacturer's part numbers). So, if you're looking for hoists, craness & accessories that are either out of stock or obsolete, chances are Raptor Supplies has the alternate product available.

Shipping

These Harrington Hoist products range from small to large in size. They are suitable for courier shipment and air freight.

About Harrington

Harrington Hoist offers a complete line of lifting products, such as chain hoists, trolleys, clamps and crane products for various industrial applications. Harrington electric chain hoists are used in heavy-load lifting applications. These low-maintenance hoists are available in various models, categorised based on lifting speed and motor specification. Harrington lever hoists feature all-steel construction for strength and cushioned handles for comfortable heavy-load lifting and come in different sizes and load capacities. These hoists offer a 360-degree handle rotation and can therefore be used horizontally, vertically, inverted or at any other load angle.

Major Trade Names

TRAC Chain

TRAC Chain

KITO Entertainment Group's TRAC Chain is suitable for theatrical rigging applications requiring bridle adjustment. It has Grade 80 alloy material construction with low-gloss black finish, offering a 6-ton working load capacity and reduced reflection. Each link of this chain is heat treated, ensuring...

material integrity over long operating life.

KREWMATE Three Phase Entertainment Motors

KREWMATE Three Phase Entertainment Motors

KREWMATE three-phase entertainment motors provide reliable chain hoist performance in theatres, concert halls, convention centres and studios. They conveniently fit into standard road cases and have a simple design without any fail-prone brake coil or replaceable discs for requiring less maintenance...

. Deep groove pockets on these motors support the loaded chain while decreasing the vibrations & chain wear for a true vertical lift.

Harrington Competitive Advantages

Max-E-Lift Double Girder System

Max-E-Lift Double Girder System

Harrington Hoist's Max-E-Lift double girder system provides maximum headroom & hook height for minimising the wasted overhead space & maximising the available lifting height over the traditional cranes. This underhung girder design saves space wasted on a single girder design to decrease total construction costs. This system uses bolted constructio...

n with a minimal welding requirement for easy installation.

Frequently Asked Questions

What are the standards that Harrington Hoist products adhere to?

Harrington Hoist products comply with multiple standards like CE, ANSI & ASME.

What are some safety mechanisms available in Harrington Hoist lever hoists?

Some Harrington Hoist lever hoists feature safety mechanisms like the brand?s patented spring-loaded freewheel mechanism that allows adjustment of the load chain while preventing accidental freewheeling under load.

What protective features are available in Harrington Hoist air chain hoists?

Harrington Hoist TCR air chain hoists feature an adjustable load limiter for automatically detecting overloads and blocking airflow during lifting. They are also equipped with upper & lower limit stops for safeguarding against hook?s over-travel in either direction.