HARRINGTON NER050LD-10 Electric Chain Hoist 10000 lb. 10 ft Volt 230 | AA6MMJ 14H734

HARRINGTON NER050LD-10 Electric Chain Hoist 10000 lb. 10 ft Volt 230

Item: AA6MMJ Model: NER050LD-10Cross Ref: 14H734
In Stock

Get it by Thursday, Jun 12

€15,246.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Chain Hoist
Amperage Draw17.3A
Amps @ Low Volts17.3A
Brake TypeDC Current
Capacity10000 lbs.
ClassificationH4
ClutchFriction
ColorYellow
ConfigurationHook Mounted - No Trolley
Control Cord6 ft.
FinishElectrostatic Enamel
Headroom Size33 1/2"
Housing Depth10 1/2"
Housing Length31 1/2"
Housing Width12 1/2"
Lift10 ft.
Lift Speed11/2 FPM
Load Capacity10000 lbs.
LubricationOil Bath
Min. Between Hooks33 1/2"
Motor Hp4 7/10 hp
Number Of Speeds2
Phase3
Reeving2
Thermal ProtectionYes
Body Depth10 1/2"
Body FinishEnamel
Body Length31 1/2"
Body MaterialAluminum
Body Width12 1/2"
Chain FinishNickel Plated
Chain MaterialAlloy Steel
Controller Cord Length6 ft.
ControlsPush Button Pendant
For Outdoor UseYes
Headroom33 1/2"
Hoist Ip RatingIP55
Includes BrakeBrake Included
Includes ClutchClutch Included
Lifting Hook MaterialCarbon Steel
Lifting Hook Opening Width1 29/32"
Maximum Lifting Length10 ft.
Minimum Retracted Length33 1/2"
Mount TypeHook Mounted - No Trolley
Operating Voltage230V AC
StandardsASME B30.16, ASME HST-1M, NFPA 70, ROHS COMPLIANT, UL 1340

Shipping Info:

Ship weight (kg) 130.05
Ship height (cm)85.09
Ship length (cm)53.34
Ship width (cm)73.66
HS code8425110000
Country of OriginJP

Product Variants

ProductModelMotor HpLift SpeedHeadroom SizeBrake TypeNumber Of SpeedsLoad CapacityMin. Between HooksReevingPrice
HARRINGTON NER005LD-10 Electric Chain Hoist 1000 lb. 10 ft Voltage 230 | AA6MLL 14H713 NER005LD-103/4 hp15/2.5 FPM14 5/8"DC Current21000 lbs.14 5/8"1€5,520.60
HARRINGTON NER005SD-10 Electric Chain Hoist 1000 lb. 10 ft Voltage 230 | AA6MLP 14H716 NER005SD-101 1/5 hp29/5 FPM14 5/8"DC Current21000 lbs.14 5/8"1€6,057.00
HARRINGTON NER010LD-10 Electric Chain Hoist 2000 lb. 10 ft Voltage 230 | AA6MLT 14H719 NER010LD-101 1/5 hp14/2.5 FPM16.938"DC Current22000 lbs.16.938"1€6,114.60
HARRINGTON NER010SD-10 Electric Chain Hoist 2000 lb. 10 ft Voltage 230 | AA6MLW 14H722 NER010SD-102 2/5 hp28/4.5 FPM16.938"DC Current22000 lbs.16.938"1€8,229.60
HARRINGTON NER020LD-10 Electric Chain Hoist 4000 lb. 10 ft Voltage 230 | AA6MLZ 14H725 NER020LD-102 2/5 hp14/2.5 FPM22 5/8"DC Current24000 lbs.22 5/8"1€8,191.80
HARRINGTON NER020SD-10 Electric Chain Hoist 4000 lb. 10 ft Voltage 230 | AA6MMC 14H728 NER020SD-104 7/10 hp28/4.5 FPM23.187"DC Current24000 lbs.23.187"1€10,726.20
HARRINGTON NER030CD-10 Electric Chain Hoist 6000 lb. 10 ft Voltage 230 | AA6MMF 14H731 NER030CD-104 7/10 hp17/3 FPM32.938"DC Current26000 lbs.32.938"2€10,290.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON NER050LD-10 Electric Chain Hoist 10000 lb. 10 ft Volt 230
€15,246.00 /unit